Flat Shipping

Flat Shipping at €24.99 + VAT

MARKS USA 5PD Mortise Lockset Lever Paddle Privacy | AC6AZC 32J437

MARKS USA 5PDLF/32D Mortise Lockset Lever Paddle Privacy

Item: AC6AZC Model: 5PDLF/32DCross Ref: 32J437
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€661.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Backset2 3/4"
Case MaterialSteel
Case Size4 3/16" x 6 1/16" x 7/16"
FinishSatin Stainless
Fire RatingYes
FunctionPrivacy
Keyway TypeMarks C
Location TypeCommercial
Required Door Thickness1 3/4"
Strike TypeASA, Curved Lip
StylePaddle

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)27.31
Ship length (cm)13.65
Ship width (cm)13.34
HS code8301406030
Country of OriginDO

Product Details:

    • Sub-Brand: LIFE SAVER

Product Variants

ProductModelRequired Door ThicknessBacksetFinishFire RatingStyleKeyway TypePrice
MARKS USA 5PD Mortise Lockset Paddleset Push/Pull Office Satin | AC6AXV 32J407 5PDD/32D1 3/4"2 3/4"Satin StainlessYes-Marks C€738.58
MARKS USA 5PD Mortise Lockset Paddleset Vestibule | AC6AXW 32J408 5PDDW/32D1 3/4"2 3/4"Satin StainlessYes-Marks C€638.00
MARKS USA 5PD Mortise Lockset Paddleset Office | AC6AXX 32J409 5PDE/32D1 3/4"2 3/4"Satin StainlessYes-Marks C€738.58
MARKS USA 5PD Mortise Lockset Paddleset Storeroom ANSI F07, UL | AC6AXY 32J410 5PDEW/32D1 3/4"2 3/4"Satin StainlessYes-Marks C€714.89
MARKS USA 5PD Mortise Lockset Paddleset Classroom | AC6AXZ 32J411 5PDJ/32D1 3/4"2 3/4"Satin StainlessYes-Marks C€638.00
MARKS USA 5PD Mortise Lockset Paddleset Grade 1 Healthcare Satin | AC6AYA 32J412 5PDJM/32D1 3/4"2 3/4"Satin StainlessYes-Marks C€638.00
MARKS USA 5PD Mortise Lockset Paddleset Grade 1 Privacy Institutional Satin | AC6AYB 32J413 5PDJR/32D1 3/4"2 3/4"Satin StainlessYes-Marks C€638.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKS USA 5PDLF/32D Mortise Lockset Lever Paddle Privacy
€661.13 /unit