Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM V0000439SM Workplace Safety Training Dvd | AD4FWF 41J049

MARCOM V0000439SM Workplace Safety Training Dvd

Item: AD4FWF Model: V0000439SMCross Ref: 41J049
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDVD Training Program
Depth11"
FormatDVD
Height1"
LanguageSpanish
MaterialDVD
Subject MatterWorkplace Safety
System RequirementsDVD Player
Time21 min.
TypeInstructional
Width12"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
HS code8523295020
Country of OriginUS

Product Details:

    • Provides: Training Information

Product Variants

ProductModelRegulations CoveredHeightDepthTimeSubject MatterLanguageFormatTypePrice
MARCOM K0000519SM Workplace Safety Training Dvd | AD4FVV 41J038 K0000519SM-4"14"45 min.Workplace SafetySpanishDVDInstructional€543.05
MARCOM K0000429SM Workplace Safety Training Dvd | AD4FVW 41J039 K0000429SMOSHA 29 CFR 1910.23-274"14"17 min.Workplace SafetySpanishDVDInstructional€306.26
MARCOM K000WLD9SM Workplace Safety Training Dvd | AD4FVX 41J040 K000WLD9SMOSHA 29 CFR 1910.2524"14"14 min.Workplace SafetySpanishDVDInstructional€543.05
MARCOM V0000199SM Workplace Safety Training Dvd | AD4FWT 41J060 V0000199SMOSHA 29 CFR 1910.9001"11"21 min.Workplace SafetySpanishDVDInstructional€291.93
MARCOM V0000709SM Workplace Safety Training Dvd | AD4FXA 41J067 V0000709SMOSHA 29 CFR 1910.1511"11"16 min.Workplace SafetySpanishDVDInstructional€160.71
MARCOM V0000449SM Workplace Safety Training Dvd | AD4FXB 41J068 V0000449SMOSHA 29 CFR 1910.2421"11"18 min.Workplace SafetySpanishDVDInstructional€186.70
MARCOM V0000679SM Workplace Safety Training Dvd | AD4FXC 41J069 V0000679SMOSHA 29 CFR 1910.1381"11"13 min.Workplace SafetySpanishDVDInstructional€170.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM V0000439SM Workplace Safety Training Dvd
€193.85 /unit