MARATHON MOTORS 215THTL7726 Vector Motor 30.0 Lb-ft 10 Hp 230/460 V | AE6KKY 5THY9 / Y547

MARATHON MOTORS 215THTL7726 Y547 / 215THTL7726FV Inverter Duty Speed Ratio Motor, 10 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

Item: AE6KKY Model: 215THTL7726Cross Ref: 5THY9 / Y547 / 215THTL7726FV
In Stock

Get it by Tuesday, Jun 17

€2,510.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Ambient Temp.40°C
ApplicationCrane
BaseRigid
Base TypeRigid Base
Bearing TypeBall
BearingsBall
ColorBlack
Conduit Box LocationExterior
Conduit Box PositionF1, F2
Constant Torque1000:1
DutyContinuous
Duty CycleContinuous
Efficiency90.2%
Efficiency GroupEpact
Encoder AcceptableYes
Encoder Shaft Dimension5/8" x 1 3/4"
FinishBlack
Frame215TC
Frame MaterialAluminum
Frequency60 Hz
Full Load Amps27/13.5A
Full Load Torque30 lbs.-ft.
Hp10 hp
Insulation ClassClass F
Insulation FeaturePatented Max Guard
Length Less Shaft19 15/16"
Max. Operating Frequency120 Hz
Max. Rpm1800 RPM
Motor ApplicationCrane
Motor Efficiency GroupEnergy Efficient
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Frame MaterialAluminum
Motor Mounting PositionHorizontal , Horizontal/Vertical
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeBase/Face
Nema DesignA
No. Of Speeds1
Number Of Speeds1
Overall Length23 1/16"
Phase3
Service Factor1
Shaft Dia.1 3/8"
Shaft Length3 1/8"
Speed Ratio1000:1
Thermal ProtectionThermostat
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Warranty3 yrs.
Encoder Shaft Dimensions5/8" x 1 3/4"
Hz60 Hz
Ins. ClassClass F
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.104°F
Max. Speed1800 RPM
Motor BearingsBall
Motor Design3-Phase
Motor Thermal ProtectionNone
Nameplate Rpm1774 RPM
Nominal Efficiency90.2%
Speed Range1000:1
StandardsCE, CSA, UL RECOGNIZED
Torque30 lbs.-ft.
Weight183 lbs.

Shipping Info:

Ship weight (kg) 82.35
Ship height (cm)35.56
Ship length (cm)77.47
Ship width (cm)42.7
HS code8501524000
Country of OriginUS

Product Variants

ProductModelVoltageHpMotor Mounting TypeFrameFull Load AmpsEfficiency GroupMotor ApplicationNameplate RpmPrice
MARATHON MOTORS 213THTL7736 Vector Motor 7-1/2 Hp 22.3 Lb-ft 575v | AD6NVZ 46M716 / Y560 213THTL7736575V AC7 1/2 hpRigid Base213TC8.4AEpactCrane-€2,415.29
MARATHON MOTORS 213THTL7776 Vector Motor 3 Hp 13.6 Lb-ft 230/460v | AD6NWA 46M717 / Y542 213THTL7776230/460V AC3 hpRigid Base213TC9.4/4.7AStandardCrane-€2,190.32
MARATHON MOTORS 215THTL7736 Vector Motor 10 Hp 29.6 Lb-ft 575v | AD6NWB 46M718 / Y561 215THTL7736575V AC10 hpRigid Base215TC10.8AEpactCrane-€2,890.67
MARATHON MOTORS 254THTL5736 Vector Motor 15 Hp 44.6 Lb-ft 575v | AD6NWC 46M719 / Y562 254THTL5736575V AC15 hpRigid Base254TC16AEpactCrane-€3,439.33
MARATHON MOTORS 184THTL7776 Vector Motor 9.0 Lb-ft 2 Hp 230/460 V | AE6KKT 5THY3 / Y540 184THTL7776230/460V AC2 hpRigid Base184TC6.6/3.3AStandardCrane-€1,778.05
MARATHON MOTORS 182THTY7726 Vector Motor 9.0 Lb-ft 3 Hp 230/460 V | AE6KKU 5THY4 / Y541A 182THTY7726230/460V AC3 hpRigid Base182TC8.2/4.1AStandardCrane-€1,846.69
MARATHON MOTORS 215THTL7776 Vector Motor 22.5 Lb-ft 5 Hp 230/460 V | AE6KKV 5THY6 / Y544 215THTL7776230/460V AC5 hpRigid Base215TC15.4/7.7AStandardCrane-€2,664.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 215THTL7726 Y547 / 215THTL7726FV Inverter Duty Speed Ratio Motor, 10 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM
€2,510.87 /unit