MARATHON MOTORS 215THTL7776 Vector Motor 22.5 Lb-ft 5 Hp 230/460 V | AE6KKV 5THY6 / Y544

MARATHON MOTORS 215THTL7776 Y544 / 215THTL7776CE Inverter Duty Speed Ratio Motor, 5 HP, 3 Phase, 60 Hz, 230/460V, 1200 RPM

Item: AE6KKV Model: 215THTL7776Cross Ref: 5THY6 / Y544 / 215THTL7776CE
In Stock

Get it by Tuesday, Jun 17

€2,664.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Ambient Temp.40°C
ApplicationCrane
BaseRigid
Base TypeRigid Base
Bearing TypeBall
BearingsBall
ColorBlack
Conduit Box LocationExterior
Conduit Box PositionF1, F2
Constant Torque1000:1
DutyContinuous
Duty CycleContinuous
Efficiency84%
Efficiency GroupStandard
Encoder AcceptableYes
Encoder Shaft Dimension5/8" x 1 3/4"
FinishBlack
Frame215TC
Frame MaterialAluminum
Frequency60 Hz
Full Load Amps15.4/7.7A
Full Load Torque22.5 lbs.-ft.
Hp5 hp
Insulation ClassClass F
Insulation FeaturePatented Max Guard
Length Less Shaft17 7/16"
Max. Operating Frequency120 Hz
Max. Rpm1200 RPM
Motor ApplicationCrane
Motor Efficiency GroupStandard Efficient
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Frame MaterialAluminum
Motor Mounting PositionHorizontal , Horizontal/Vertical
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeBase/Face
Nema DesignA
No. Of Speeds1
Number Of Speeds1
Overall Length20 9/16"
Phase3
Service Factor1
Shaft Dia.1 3/8"
Shaft Length3 1/8"
Speed Ratio1000:1
Thermal ProtectionThermostat
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Warranty3 yrs.

Shipping Info:

Ship weight (kg) 65.7
Ship height (cm)35.56
Ship length (cm)57.15
Ship width (cm)42.7
HS code8501524000
Country of OriginUS

Product Variants

ProductModelVoltageHpMotor Mounting TypeFrameFull Load AmpsEfficiency GroupMotor ApplicationNameplate RpmPrice
MARATHON MOTORS 213THTL7736 Vector Motor 7-1/2 Hp 22.3 Lb-ft 575v | AD6NVZ 46M716 / Y560 213THTL7736575V AC7 1/2 hpRigid Base213TC8.4AEpactCrane-€2,415.29
MARATHON MOTORS 213THTL7776 Vector Motor 3 Hp 13.6 Lb-ft 230/460v | AD6NWA 46M717 / Y542 213THTL7776230/460V AC3 hpRigid Base213TC9.4/4.7AStandardCrane-€2,190.32
MARATHON MOTORS 215THTL7736 Vector Motor 10 Hp 29.6 Lb-ft 575v | AD6NWB 46M718 / Y561 215THTL7736575V AC10 hpRigid Base215TC10.8AEpactCrane-€2,890.67
MARATHON MOTORS 254THTL5736 Vector Motor 15 Hp 44.6 Lb-ft 575v | AD6NWC 46M719 / Y562 254THTL5736575V AC15 hpRigid Base254TC16AEpactCrane-€3,439.33
MARATHON MOTORS 184THTL7776 Vector Motor 9.0 Lb-ft 2 Hp 230/460 V | AE6KKT 5THY3 / Y540 184THTL7776230/460V AC2 hpRigid Base184TC6.6/3.3AStandardCrane-€1,778.05
MARATHON MOTORS 182THTY7726 Vector Motor 9.0 Lb-ft 3 Hp 230/460 V | AE6KKU 5THY4 / Y541A 182THTY7726230/460V AC3 hpRigid Base182TC8.2/4.1AStandardCrane-€1,846.69
MARATHON MOTORS 213THTL7726 Vector Motor 22.3 Lb-ft 7.5 Hp 230/460 V | AE6KKW 5THY7 / Y545 213THTL7726230/460V AC7 1/2 hpRigid Base213TC21/10.5AEpactCrane-€2,098.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 215THTL7776 Y544 / 215THTL7776CE Inverter Duty Speed Ratio Motor, 5 HP, 3 Phase, 60 Hz, 230/460V, 1200 RPM
€2,664.26 /unit