MALIN CO. 34-0510-005S Lockwire, 0.051 Dia, 715 Ft Length, Stainless Steel | AJ6NRE

MALIN CO. 34-0510-005S Lockwire, 0.051 Inch Diameter, 715 ft. Length, Stainless Steel

Item: AJ6NRE Model: 34-0510-005SCross Ref: 16Y056
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemLockwire
Diameter0.051"
FinishBare Wire
Length715 ft.
MaterialStainless Steel
Package TypeSpool
Product TypeLockwire

Shipping Info:

Ship weight (kg) 2.268
Ship height (cm)8.89
Ship length (cm)9.14
Ship width (cm)9.14
Country of OriginUS

Product Details:

When bolts become loose, Malin Co. 34-0510-005S lock wire secures them as firmly as a lock by counteracting them with more tightening. It reinforces bolts, nuts & fasteners in industrial equipment, aircraft, moving vehicles & marine vessels.

Features:

  • Malin Co. 34-0510-005S lock wire is colour-coded for easy lock wire identification.
  • It features stainless steel construction to resist rust and corrosion in harsh marine environments.
  • This 34-0510-005S lock wire is easy to shape and form.
  • Selected models are packed in a recyclable canister made of high-density polyethene to protect against grease & corrosive materials.

Standards and Approvals:

  • ASTM A 580

Frequently Asked Questions:

Q. What things should be kept in mind before using a lock wire?

A.

  • Lock wires shouldn't be installed in such a way that they are subjected to chafing, vibration fatigue or additional tension other than the tension imposed on the wire to prevent loosening.
  • Ensure that the units to be locked and wired have been properly torqued.
  • Under-torquing or over-torquing to achieve proper hole alignment is not recommended.

Q. Why are wire locking turnbuckles and nuts used?

A. Positive wire locking, often known as safety wiring, is a form of locking mechanism used to secure cap screws, nuts, bolt heads, and turnbuckle barrels. In locations where vibration could release a bolt, safety wire is required.

Q. What material makes up Lockwire?

A. Several alloys, including Monel, Inconel, stainless steel, carbon steel, aluminium and even copper are used to make traditional safety locking wire.

Product Variants

ProductModelDiameterMaterialFinishPackage TypePrice
MALIN CO. 34-0200-014S Lockwire, 0.020" Dia, 232.75 Ft Length, Stainless Steel | AJ6NQP 34-0200-014S0.02"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0250-014S Lockwire, 0.025" Dia, 149 Ft Length, Stainless Steel | AJ6NQQ 34-0250-014S0.025"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0320-014S Lockwire, 0.032" Dia, 91 Ft Length, Stainless Steel | AJ6NQR 34-0320-014S0.032"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0410-014S Lockwire, 0.041" Dia, 55.25 Ft Length, Stainless Steel | AJ6NQT 34-0410-014S0.041"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0510-014S Lockwire, 0.051" Dia, 35.75 Ft Length, Stainless Steel | AJ6NQU 34-0510-014S0.051"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0200-005S Lockwire, 0.020" Dia, 4655 Ft Length, Stainless Steel | AJ6NRA 34-0200-005S0.02"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0250-005S Lockwire, 0.025" Dia, 2980 Ft Length, Stainless Steel | AJ6NRB 34-0250-005S0.025"Stainless SteelBare WireSpool-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALIN CO. 34-0510-005S Lockwire, 0.051 Inch Diameter, 715 ft. Length, Stainless Steel