MALIN CO. 34-0200-005S Lockwire, 0.020 Dia, 4655 Ft Length, Stainless Steel | AJ6NRA

MALIN CO. 34-0200-005S Lockwire, 0.020 Inch Diameter, 4655 ft. Length, Stainless Steel

Item: AJ6NRA Model: 34-0200-005SCross Ref: 16Y052
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemLockwire
Diameter0.02"
FinishBare Wire
Length4655 ft.
MaterialStainless Steel
Package TypeSpool
Product TypeLockwire

Shipping Info:

Ship weight (kg) 2.268
Ship height (cm)8.89
Ship length (cm)9.14
Ship width (cm)9.14
Country of OriginUS

Product Details:

Malin Co. 34-0200-005S lock wire counteracts loose bolts by additional tightening, locking them in place as securely as a lock. When maintaining a position is crucial, such as in industrial equipment, aeroplanes, moving vehicles and marine vessels, it strengthens bolts, nuts and fasteners.

Features:

  • Malin Co. 34-0200-005S lock wire is colour-coded, offering easy lock wire identification.
  • It features stainless steel construction to resist rust and corrosion in harsh marine environments and is easy to shape and form.
  • Selected models are packed in a recyclable canister made of high-density polyethene to protect against grease & corrosive materials.

Standards and Approvals:

  • ASTM A 580

Frequently Asked Questions:

Q. What things should we keep in mind before using a lock wire?

A.

  • Lock wires shouldn't be installed in such a way that they are subjected to chafing, vibration fatigue or additional tension other than the tension imposed on the wire to prevent loosening.
  • Ensure that the units to be locked and wired are properly torqued.
  • Under-torquing or over-torquing to achieve proper hole alignment is not recommended.

Q. Why are the uses of wire locking turnbuckles and nuts?

A. Positive wire locking, often known as safety wiring, is a form of locking mechanism used to secure cap screws, nuts, bolt heads and turnbuckle barrels that cannot otherwise be secured. In locations where vibration could release a bolt, safety wire is required.

Q. What material makes up Lockwire?

A. Many alloys, including Monel, Inconel, stainless steel, carbon steel, aluminium and even copper are used to make traditional safety locking wire.

Product Variants

ProductModelDiameterMaterialFinishPackage TypePrice
MALIN CO. 34-0200-014S Lockwire, 0.020" Dia, 232.75 Ft Length, Stainless Steel | AJ6NQP 34-0200-014S0.02"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0250-014S Lockwire, 0.025" Dia, 149 Ft Length, Stainless Steel | AJ6NQQ 34-0250-014S0.025"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0320-014S Lockwire, 0.032" Dia, 91 Ft Length, Stainless Steel | AJ6NQR 34-0320-014S0.032"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0410-014S Lockwire, 0.041" Dia, 55.25 Ft Length, Stainless Steel | AJ6NQT 34-0410-014S0.041"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0510-014S Lockwire, 0.051" Dia, 35.75 Ft Length, Stainless Steel | AJ6NQU 34-0510-014S0.051"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0250-005S Lockwire, 0.025" Dia, 2980 Ft Length, Stainless Steel | AJ6NRB 34-0250-005S0.025"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0320-005S Lockwire, 0.032" Dia, 1820 Ft Length, Stainless Steel | AJ6NRC 34-0320-005S0.032"Stainless SteelBare WireSpool-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALIN CO. 34-0200-005S Lockwire, 0.020 Inch Diameter, 4655 ft. Length, Stainless Steel