MALIN CO. 34-0200-014S Lockwire, 0.020 Dia, 232.75 Ft Length, Stainless Steel | AJ6NQP

MALIN CO. 34-0200-014S Lockwire, 0.020 Inch Diameter, 232.75 ft. Length, Stainless Steel

Item: AJ6NQP Model: 34-0200-014SCross Ref: 16Y042
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemLockwire
Diameter0.02"
FinishBare Wire
Length232.75 ft.
MaterialStainless Steel
Package TypeSpool
Product TypeLockwire

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.84
Ship length (cm)5.59
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelDiameterMaterialFinishPackage TypePrice
MALIN CO. 34-0250-014S Lockwire, 0.025" Dia, 149 Ft Length, Stainless Steel | AJ6NQQ 34-0250-014S0.025"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0320-014S Lockwire, 0.032" Dia, 91 Ft Length, Stainless Steel | AJ6NQR 34-0320-014S0.032"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0410-014S Lockwire, 0.041" Dia, 55.25 Ft Length, Stainless Steel | AJ6NQT 34-0410-014S0.041"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0510-014S Lockwire, 0.051" Dia, 35.75 Ft Length, Stainless Steel | AJ6NQU 34-0510-014S0.051"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0200-005S Lockwire, 0.020" Dia, 4655 Ft Length, Stainless Steel | AJ6NRA 34-0200-005S0.02"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0250-005S Lockwire, 0.025" Dia, 2980 Ft Length, Stainless Steel | AJ6NRB 34-0250-005S0.025"Stainless SteelBare WireSpool-
RFQ
MALIN CO. 34-0320-005S Lockwire, 0.032" Dia, 1820 Ft Length, Stainless Steel | AJ6NRC 34-0320-005S0.032"Stainless SteelBare WireSpool-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALIN CO. 34-0200-014S Lockwire, 0.020 Inch Diameter, 232.75 ft. Length, Stainless Steel