MAIN FILTER INC. MF0899959 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 5.748 Inch Height | CG6AVE FILTRI

MAIN FILTER INC. MF0899959 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 5.748 Inch Height

Item: CG6AVE Model: MF0899959
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.78"
Filter MediaWire Mesh
Filter Rating60 µm
Height5.748"
Seal TypeBuna N
Top O.d.3.78"

Product Details:

    • Repalcement MP FILTRI

Product Variants

ProductModelHeightTop O.d.Bottom O.d.Filter SizeBurst PressureThreadFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0301812 Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.748 Inch Height | CF7ZMZ HA057 MF03018125.748"3.78"3.78"161 sq. in.304.6 psi14 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301816 Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 8.307 Inch Height | CF7ZND HA072 MF03018168.307"3.78"3.78"257 sq. in.304.6 psi14 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301821 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 7.02 Inch Height | CF7ZNJ HA094 MF03018217.02"5.079"5.079"350 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301827 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 8.949 Inch Height | CF7ZNQ HA135 MF03018278.949"5.079"5.079"464 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0304222 Interchange Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABH CA1606 MF03042227.02"5.079"5.079"350 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0334713 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 7.02 Inch Height | CF8FWB FILTRI MF03347137.02"5.079"5.079"350 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0334717 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 8.949 Inch Height | CF8FWF FILTRI MF03347178.949"5.079"5.079"464 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0899959 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 5.748 Inch Height