MAIN FILTER INC. MF0301821 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 7.02 Inch Height | CF7ZNJ HA094

MAIN FILTER INC. MF0301821 HA094 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 7.02 Inch Height

Item: CF7ZNJ Model: MF0301821Cross Ref: HA094
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.079"
Burst Pressure246.6 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating60 µm
Filter Size350 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height7.02"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread11 BSP
Thread Size1.25 mm
Top O.d.5.079"

Product Details:

    • Repalcement BUSSE HA094

Product Variants

ProductModelHeightTop O.d.Bottom O.d.Filter SizeBurst PressureThreadFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0301812 Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.748 Inch Height | CF7ZMZ HA057 MF03018125.748"3.78"3.78"161 sq. in.304.6 psi14 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301816 Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 8.307 Inch Height | CF7ZND HA072 MF03018168.307"3.78"3.78"257 sq. in.304.6 psi14 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301827 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 8.949 Inch Height | CF7ZNQ HA135 MF03018278.949"5.079"5.079"464 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0304222 Interchange Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABH CA1606 MF03042227.02"5.079"5.079"350 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0334713 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 7.02 Inch Height | CF8FWB FILTRI MF03347137.02"5.079"5.079"350 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0334717 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 8.949 Inch Height | CF8FWF FILTRI MF03347178.949"5.079"5.079"464 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0334766 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 8.949 Inch Height | CF8FXW FILTRI MF03347668.949"5.079"5.079"464 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0301821 HA094 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 7.02 Inch Height