MAIN FILTER INC. MF0301812 Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.748 Inch Height | CF7ZMZ HA057

MAIN FILTER INC. MF0301812 HA057 Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.748 Inch Height

Item: CF7ZMZ Model: MF0301812Cross Ref: HA057
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.78"
Burst Pressure304.6 psi
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating60 µm
Filter Size161 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height5.748"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread14 BSP
Top O.d.3.78"

Product Details:

    • Repalcement BUSSE HA057

Product Variants

ProductModelHeightTop O.d.Bottom O.d.Filter SizeBurst PressureThreadFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0301816 Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 8.307 Inch Height | CF7ZND HA072 MF03018168.307"3.78"3.78"257 sq. in.304.6 psi14 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301821 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 7.02 Inch Height | CF7ZNJ HA094 MF03018217.02"5.079"5.079"350 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301827 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 8.949 Inch Height | CF7ZNQ HA135 MF03018278.949"5.079"5.079"464 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0304222 Interchange Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABH CA1606 MF03042227.02"5.079"5.079"350 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0334713 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 7.02 Inch Height | CF8FWB FILTRI MF03347137.02"5.079"5.079"350 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0334717 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 8.949 Inch Height | CF8FWF FILTRI MF03347178.949"5.079"5.079"464 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0334766 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 8.949 Inch Height | CF8FXW FILTRI MF03347668.949"5.079"5.079"464 sq. in.246.6 psi11 BSPWire Mesh145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0301812 HA057 Spin-On Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.748 Inch Height