MAIN FILTER INC. MF0617401 Hydraulic Filter, Polyester, 15 Micron, Viton Seal, 8.343 Inch Height | CG3WRY 0100RK015MMV

MAIN FILTER INC. MF0617401 0100RK015MMV Hydraulic Filter, Polyester, 15 Micron, Viton Seal, 8.343 Inch Height

Item: CG3WRY Model: MF0617401Cross Ref: 0100RK015MMV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.11"
Bottom O.d.2 12/25"
Cracking Pressure436 psi
Filter MediaPolyester
Filter Rating15 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.11"
Top O.d.2 12/25"

Product Details:

    • Repalcement HYDAC/HYCON 0100RK015MMV

Product Variants

ProductModelTop O.d.Top I.d.HeightBottom O.d.Bottom I.d.Filter MediaCracking PressureMin. Operating Temp.Price
MAIN FILTER INC. MF0503702 Hydraulic Filter, Polyester, 15 Micron Rating, Viton Seal, 8.343 Inch Height | CG2HEU 1268083 MF05037022 12/25"1.11"8.343"2 12/25"1.11"Polyester436 psi-13°F-
RFQ
MAIN FILTER INC. MF0503703 Hydraulic Filter, Polyester, 15 Micron, Viton Seal, 8.343 Inch Height | CG2HEV 01268083 MF05037032 12/25"1.11"-2 12/25"1.11"Polyester436 psi-13°F-
RFQ
MAIN FILTER INC. MF0585825 Hydraulic Filter, Polyester, 15 Micron Rating, Viton Seal, 11.634 Inch Height | CG2VQJ 0185R015MM MF05858252.362"-11.634"2.362"1.346"Polyester---
RFQ
MAIN FILTER INC. MF0613883 Hydraulic Filter, Polyester, 15 Micron, Viton Seal, 11.634 Inch Height | CG3TPH FILTERS MF06138832.362"--2.362"1.346"Polyester---
RFQ
MAIN FILTER INC. MF0617398 Hydraulic Filter, Polyester, 15 Micron, Viton Seal, 8.343 Inch Height | CG3WRV RHK100M15B MF06173982 12/25"1.11"-2 12/25"1.11"Polyester436 psi-13°F-
RFQ
MAIN FILTER INC. MF0617399 Hydraulic Filter, Polyester, 15 Micron Rating, Viton Seal, 8.343 Inch Height | CG3WRW WX455 MF06173992 12/25"1.11"8.343"2 12/25"1.11"Polyester436 psi-13°F-
RFQ
MAIN FILTER INC. MF0617400 Hydraulic Filter, Polyester, 15 Micron Rating, Viton Seal, 8.343 Inch Height | CG3WRX 0100RK015MM MF06174002 12/25"1.11"8.343"2 12/25"1.11"Polyester436 psi-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0617401 0100RK015MMV Hydraulic Filter, Polyester, 15 Micron, Viton Seal, 8.343 Inch Height