MAIN FILTER INC. MF0610098 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Buna Seal, 18.3 Inch Height | CG3QYZ FILTERS

MAIN FILTER INC. MF0610098 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Buna Seal, 18.3 Inch Height

Item: CG3QYZ Model: MF0610098
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.173"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating10 µm
Filter Size558 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height18.3 mm
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.835"
Top O.d.4.173"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Bottom I.d.Filter SizeFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0008368 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Buna Seal, 18.89 Inch Height | CF6RQQ MART MF00083683.622"4.961"18.89"4.961"0.409"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0024068 Hydraulic Filter, Wire Mesh, 10 Micron Rating, Buna Seal, 5.9 Inch Height | CF6RZM MART MF00240681.772"2.835"5.9"2.835"0.331"123 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0037957 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Buna Seal, 10.23 Inch Height | CF6URR MART MF00379572.835"4.173"-4.173"0.409"311 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0357782 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Buna Seal, 2.16 Inch Height | CF8MNN MART MF03577821.772"2.835"2 4/25"2.835"0.331"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0357792 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Buna Seal, 5.9 Inch Height | CF8MNV MART MF03577921.772"2.835"5.9"2.835"0.331"123 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0357834 Hydraulic Filter, Wire Mesh, 10 Micron Rating, Buna Seal, 18.3 Inch Height | CF8MPL MART MF03578342.835"4.173"18.3"4.173"0.409"558 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0357886 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Buna Seal, 32.48 Inch Height | CF8MQC MART MF03578866.181"7.953"-7.953"0.559"-Wire Mesh--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0610098 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Buna Seal, 18.3 Inch Height