Flat Shipping

Flat Shipping at €24.99 + VAT

3M 1120 Foil Tape 1/2 4 Mil Shiny Silver - Pk 250 | AD6HRQ 45J563

3M 1120 Foil Tape 1/2 Inch 4 Mil Shiny Silver, 250 Pk

Item: AD6HRQ Model: 1120Cross Ref: 45J563
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShielding Foil Tape
AdhesiveConductive Acrylic
Adhesive TypeConductive
ColorSilver
Diameter1/2"
Length36 yd.
MaterialAluminum
Performance Temp.-40°C to +130°C
ShapeCircular
Thickness4 mil.
Width1/2"
Adhesion To Steel36 oz./in.
Adhesive PropertiesConductive
Breaking Strength16 lbs./in.
Elongation5%
Imperial Tape Width1/2"
Liner IncludedYes
Liner MaterialAluminum
Maximum Tape Performance Temperature265°F
Metric Tape Width12.7 mm
Minimum Tape Performance Temperature-40°F
Product FormDiscs
Series1120 Series
Shielding EffectivenessFair (50 dB to 70dB)
Specifications MetEU, RoHS, UL Listed
StandardsROHS 2011/65/EU, UL LISTED
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoil
Tape Backing MaterialAluminum
Tape ColorSilver
Tape ConformabilityHigh Conformability
Tape PropertiesEMI Shielding, Flame Retardant
Tape Resistance PropertiesOxidation-Resistant, Solvent-Resistant
Tape Sub-typeGeneral Purpose Foil
Tape Tensile Strength16 lbs./in.
Tape Thickness4 mil.
Tape TypeFoil
Voltage Rating600V

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)5.72
Ship length (cm)8.26
Ship width (cm)8.26
HS code7607196000
Country of OriginTW

Product Variants

ProductModelShapeDiameterAdhesiveAdhesive TypePkg. Qty.Price
3M 1120 Foil Tape 1/2 Inch x 6 yard Shiny Silver | AD6HQR 45J541 1120Continuous Roll-Conductive AcrylicConductive1€15.35
3M 1120 Foil Tape 11-1/2 Inch x 6 yard Silver | AD6HQT 45J542 1120Continuous Roll-Conductive AcrylicConductive1€284.05
3M 1120 Foil Tape 11-1/2" x 12" Silver - Pack Of 6 | AD6HQU 45J543 1120Rectangle-Conductive AcrylicConductive6€119.89
3M 1120 Foil Tape 1 Inch x 6 yard Shiny Silver | AD6HQV 45J544 1120Continuous Roll-Conductive AcrylicConductive1€27.81
3M 1120 Foil Tape 23 Inch x 36 inch Shiny Silver | AD6HQW 45J545 1120Continuous Roll-Conductive AcrylicConductive1€114.04
3M 1120 Foil Tape 2 Inch x 6 yard Shiny Silver | AD6HQX 45J546 1120Continuous Roll-Conductive AcrylicConductive1€53.37
3M 1120 Foil Tape 3/4 Inch x 6 yard Shiny Silver | AD6HQY 45J547 1120Continuous Roll-Conductive AcrylicConductive1€20.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 1120 Foil Tape 1/2 Inch 4 Mil Shiny Silver, 250 Pk
€60.83 /pack