MAIN FILTER INC. MF0603832 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 5.2 Inch Height | CG3LDR W02AP419

MAIN FILTER INC. MF0603832 W02AP419 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 5.2 Inch Height

Item: CG3LDR Model: MF0603832Cross Ref: W02AP419
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.61"
Bottom O.d.3 1/4"
Capacity17.55g
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating25 µm
Filter Size390 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height5 1/5"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.61"
Top O.d.3 1/4"

Product Details:

    • Repalcement WIX W02AP419

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Filter RatingBottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0065914 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 6.45 Inch Height | CF7CDZ S520C25 MF00659142.756"1.772"-6.45"2.756"25 µm1.772"--
RFQ
MAIN FILTER INC. MF0065919 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 7.63 Inch Height | CF7CEB S530C25 MF00659193.268"2.323"73 psi7.63"3.268"25 µm2.323"Inside Out-
RFQ
MAIN FILTER INC. MF0065936 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 12.91 Inch Height | CF7CEQ S550C25 MF00659363.504"1.98"44 psi12.91"3.504"25 µm1.98"Inside Out-
RFQ
MAIN FILTER INC. MF0065939 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.81 Inch Height | CF7CEU S610C25 MF00659392.835"1.772"73 psi11.81"2.835"25 µm1.772"Inside Out-
RFQ
MAIN FILTER INC. MF0301875 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 12.91 Inch Height | CF7ZQC HE118 MF03018753.504"1.98"44 psi12.91"3.504"25 µm1.98"Inside Out-
RFQ
MAIN FILTER INC. MF0305604 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 12.91 Inch Height | CF8ALB HI204643 MF03056043.504"1.98"44 psi-3.504"25 µm1.98"Inside Out-
RFQ
MAIN FILTER INC. MF0307698 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch Height | CF8BHV HF28910 MF03076987.008"4.331"-17.717"7.008"25 µm4.331"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0603832 W02AP419 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 5.2 Inch Height