MAIN FILTER INC. MF0301875 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 12.91 Inch Height | CF7ZQC HE118

MAIN FILTER INC. MF0301875 HE118 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 12.91 Inch Height

Item: CF7ZQC Model: MF0301875Cross Ref: HE118
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.98"
Bottom O.d.3.504"
Capacity41.35g
Collapse Pressure44 psi
Cracking Pressure44 psi
Filter MediaCellulose
Filter Rating25 µm
Filter Size1034 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Height12.91"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.98"
Top O.d.3.504"

Product Details:

    • Repalcement BUSSE HE118

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Filter RatingBottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0065914 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 6.45 Inch Height | CF7CDZ S520C25 MF00659142.756"1.772"-6.45"2.756"25 µm1.772"--
RFQ
MAIN FILTER INC. MF0065919 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 7.63 Inch Height | CF7CEB S530C25 MF00659193.268"2.323"73 psi7.63"3.268"25 µm2.323"Inside Out-
RFQ
MAIN FILTER INC. MF0065936 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 12.91 Inch Height | CF7CEQ S550C25 MF00659363.504"1.98"44 psi12.91"3.504"25 µm1.98"Inside Out-
RFQ
MAIN FILTER INC. MF0065939 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.81 Inch Height | CF7CEU S610C25 MF00659392.835"1.772"73 psi11.81"2.835"25 µm1.772"Inside Out-
RFQ
MAIN FILTER INC. MF0305604 Interchange Hydraulic Filter, Cellulose, 25 Micron, Seal, 12.91 Inch Height | CF8ALB HI204643 MF03056043.504"1.98"44 psi-3.504"25 µm1.98"Inside Out-
RFQ
MAIN FILTER INC. MF0307698 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 17.717 Inch Height | CF8BHV HF28910 MF03076987.008"4.331"-17.717"7.008"25 µm4.331"--
RFQ
MAIN FILTER INC. MF0309029 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.5 Inch Height | CF8CPL HF7847 MF03090294.41"2 19/25"72 psi11 1/2"4.41"25 µm2 19/25"Outside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0301875 HE118 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 12.91 Inch Height