MAIN FILTER INC. MF0432367 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 18.5 Inch Height | CG2ATB XH04670

MAIN FILTER INC. MF0432367 XH04670 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 18.5 Inch Height

Item: CG2ATB Model: MF0432367Cross Ref: XH04670
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.732"
Bottom O.d.3.661"
Filter MediaWire Mesh
Filter Rating74 µm
Height18 1/2"
Seal MaterialViton
Seal TypeViton
Top I.d.1.732"
Top O.d.3.661"

Product Details:

    • Repalcement FILTER-X XH04670

Product Variants

ProductModelTop O.d.HeightTop I.d.Cracking PressureBottom O.d.Bottom I.d.Filter SizeCollapse PressurePrice
MAIN FILTER INC. MF0058463 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 8.26 Inch Height | CF6WJT D112T74B MF00584631.772"8.26"1"-1.772"----
RFQ
MAIN FILTER INC. MF0060114 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 5 Inch Height | CF6YJR DHD160B74B MF00601142.362"5"1.346"-2.362"----
RFQ
MAIN FILTER INC. MF0064023 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 5.66 Inch Height | CF7BJV RHR160S74B MF00640232.894"5.66"-435 psi2.894"1.347"278 sq. in.435 psi-
RFQ
MAIN FILTER INC. MF0064087 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 7.99 Inch Height | CF7BKY RHR240B74B MF00640872.362"7.99"-435 psi2.362"1.347"216 sq. in.--
RFQ
MAIN FILTER INC. MF0064198 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 36.25 Inch Height | CF7BMV RHR2600S74B MF00641985.65"36 1/4"--5.65"3.799"---
RFQ
MAIN FILTER INC. MF0064501 Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 13.11 Inch Height | CF7BUX RHR660S74B MF00645014.488"--435 psi4.488"2.697"1203 sq. in.--
RFQ
MAIN FILTER INC. MF0065889 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 18.5 Inch Height | CF7CDL S4111T74V MF00658893.661"18 1/2"1.732"-3.661"1.732"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0432367 XH04670 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 18.5 Inch Height