MAIN FILTER INC. MF0356427 Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 10.35 Inch Height | CF8MBV 1561G40P

MAIN FILTER INC. MF0356427 1561G40P Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 10.35 Inch Height

Item: CF8MBV Model: MF0356427Cross Ref: 1561G40P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.701"
Bottom O.d.5.591"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating40 µm
Filter Size820 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height10.35"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.3.701"
Top O.d.5.591"

Product Details:

    • Repalcement EPPENSTEINER 1561G40P

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Bottom I.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0026173 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 9.52 Inch Height | CF6THZ MART MF00261731.496"2 13/25"9 13/25"-2 13/25"1.496"---
RFQ
MAIN FILTER INC. MF0026175 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 9.76 Inch Height | CF6TJB MART MF00261753.11"4.252"9 19/25"145 psi4.252"3.11"Outside In--
RFQ
MAIN FILTER INC. MF0034604 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 20.2 Inch Height | CF6UBJ MART MF00346043.701"5.591"20 1/5"-5.591"3.701"---
RFQ
MAIN FILTER INC. MF0034657 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 8.54 Inch Height | CF6UBR MART MF00346571.929"3.898"-232 psi3.898"2.067"Outside In372 sq. in.-
RFQ
MAIN FILTER INC. MF0034877 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 8.09 Inch Height | CF6UDZ MART MF00348772.047"3.543"-145 psi3.543"2.488"Outside In219 sq. in.-
RFQ
MAIN FILTER INC. MF0036103 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 3.14 Inch Height | CF6UMV MART MF00361030.807"1.791"3.14"145 psi1.791"-Outside In36 sq. in.-
RFQ
MAIN FILTER INC. MF0066839 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 9.76 Inch Height | CF7CWY EZY MF00668393.11"4.252"-145 psi4.252"3.11"Outside In--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0356427 1561G40P Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 10.35 Inch Height