Flat Shipping

Flat Shipping at €24.99 + VAT

RECYCLEPAK SUPPLY-254 Inkjet Cartridge Recycling Kit, 30-45 Inkjet Cartridges, 10 lb Wt Capacity, 13 Inch Length | CT8VGH

RECYCLEPAK SUPPLY-254 Inkjet Cartridge Recycling Kit, 30-45 Inkjet Cartridges, 10 lb Wt Capacity, 13 Inch Length

Item: CT8VGH Model: SUPPLY-254Cross Ref: 34J849
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Depth13"
For Use With30-45 Inkjet Cartridges
IncludesContainer, Pre-Printed Address Labels, Recycling Costs And Certificate Of Reclamation, Tracking Barcode For Environmental Reporting, Transportation, Waste Pickup
Overall Length13"
Overall Width9"
Prepaid Disposal IncludedYes
Volume Capacity30-45 Inkjet Cartridges
Length13"
Weight Capacity10 lbs.
Width9"

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)33.02
Ship length (cm)33.02
Ship width (cm)22.86
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RECYCLEPAK SUPPLY-254 Inkjet Cartridge Recycling Kit, 30-45 Inkjet Cartridges, 10 lb Wt Capacity, 13 Inch Length
€118.79 /unit