GRAINGER 45DU34 Water Discharge Hose, 3 Inch Heightose Inside Dia, 50 ft Hose Length, 250 psi, Yellow | CQ7XYX

GRAINGER 45DU34 Water Discharge Hose, 3 Inch Heightose Inside Dia, 50 ft Hose Length, 250 psi, Yellow

Item: CQ7XYX Model: 45DU34
In Stock

Get it by Thursday, Jun 12

€649.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Discharge Hose
Compatible ChemicalsAntifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water
Hose ColorYellow
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC Nitrile
Hose Fitting A MaterialAluminum
Hose Fitting A Size3"
Hose Fitting A TypeCam and Groove C
Hose Fitting B MaterialAluminum
Hose Fitting B Size3"
Hose Fitting B TypeCam, Groove E
Hose I.d.3"
Hose Length50 ft.
Hose Tube MaterialPVC Nitrile
Max. Working Pressure @ 70 Deg. F250 psi
Temp. Range-5°F to +175°F
Hose Inside Dia.3"
Max. Working Pressure @ 70 F250 psi

Shipping Info:

Ship weight (kg) 16.1415
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose ConfigurationHose LengthTemp. RangeHose ColorHose Cover MaterialHose Tube MaterialHose Fitting A MaterialHose Fitting A SizePrice
GRAINGER 45DU27 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 100 ft Hose Length, 250 psi | CQ7XWZ 45DU27Bulk Hose100 ft.-5°F to +175°FYellowPVC NitrilePVC--€686.37
GRAINGER 45DU20 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 150 psi, Red | CQ7XXA 45DU20Coupled Assembly25 ft.+5°F to +150°FRedPVCPVCAluminum1 1/2"€90.98
GRAINGER 45DU03 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 150 psi, Red | CQ7XXB 45DU03Coupled Assembly25 ft.+5°F to +150°FRedPVCPVCAluminum1 1/2"€77.18
GRAINGER 45DU21 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 80 psi, Blue | CQ7XXC 45DU21Coupled Assembly25 ft.+5°F to +150°FBluePVCPVCAluminum1 1/2"€81.66
GRAINGER 45DT90 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 25 ft Hose Length, 80 psi, Blue | CQ7XXD 45DT90Coupled Assembly25 ft.+5°F to +150°FBluePVCPVCAluminum1 1/2"€50.03
GRAINGER 45DT80 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 300 ft Hose Length, 150 psi, Red | CQ7XXE 45DT80Bulk Hose300 ft.+5°F to +150°FRedPVCPVC--€432.70
GRAINGER 45DT85 Water Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 300 ft Hose Length, 200 psi | CQ7XXF 45DT85Bulk Hose300 ft.-4°F to +140°FYellowPVCPVC--€1,247.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 45DU34 Water Discharge Hose, 3 Inch Heightose Inside Dia, 50 ft Hose Length, 250 psi, Yellow
€649.21 /unit