MAIN FILTER INC. MF0264045 Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 3.58 Inch Height | CF7WMX G03039

MAIN FILTER INC. MF0264045 G03039 Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 3.58 Inch Height

Item: CF7WMX Model: MF0264045Cross Ref: G03039
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.752"
Filter MediaStainless Steel Fiber
Filter Rating3 µm
Height3.58"
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.752"

Product Details:

    • Repalcement PARKER G03039

Product Variants

ProductModelHeightFilter MediaTop I.d.Top O.d.Bottom O.d.Seal TypeSeal MaterialFilter RatingPrice
MAIN FILTER INC. MF0006233 Hydraulic Filter, Stainless Steel Fiber, 3 Micron Rating, Viton Seal, 3.58 Inch Height | CF6QQZ MART MF00062333.58"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0007744 Hydraulic Filter, Stainless Steel Fiber, 3 Micron Rating, Viton Seal, 3.58 Inch Height | CF6RMB MART MF00077443.58"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0007749 Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 6.22 Inch Height | CF6RMG MART MF00077496.22"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0178316 Hydraulic Filter, Stainless Steel Fiber, 3 Micron Rating, Viton Seal, 6.22 Inch Height | CF7KNC 304000 MF01783166.22"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0178754 Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 6.22 Inch Height | CF7LCJ 0110D003V MF01787546.22"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0178755 Hydraulic Filter, Stainless Steel Fiber, 3 Micron Rating, Viton Seal, 6.22 Inch Height | CF7LCK 0110D003VV MF01787556.22"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0264070 Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 6.22 Inch Height | CF7WNW G03068 MF02640706.22"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0264045 G03039 Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 3.58 Inch Height