MAIN FILTER INC. MF0178754 Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 6.22 Inch Height | CF7LCJ 0110D003V

MAIN FILTER INC. MF0178754 0110D003V Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 6.22 Inch Height

Item: CF7LCJ Model: MF0178754Cross Ref: 0110D003V
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.752"
Filter MediaStainless Steel Fiber
Filter Rating3 µm
Height6.22"
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.752"

Product Details:

    • Repalcement HYDAC/HYCON 0110D003V

Product Variants

ProductModelHeightFilter MediaTop I.d.Top O.d.Bottom O.d.Seal TypeSeal MaterialFilter RatingPrice
MAIN FILTER INC. MF0006233 Hydraulic Filter, Stainless Steel Fiber, 3 Micron Rating, Viton Seal, 3.58 Inch Height | CF6QQZ MART MF00062333.58"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0007744 Hydraulic Filter, Stainless Steel Fiber, 3 Micron Rating, Viton Seal, 3.58 Inch Height | CF6RMB MART MF00077443.58"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0007749 Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 6.22 Inch Height | CF6RMG MART MF00077496.22"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0178316 Hydraulic Filter, Stainless Steel Fiber, 3 Micron Rating, Viton Seal, 6.22 Inch Height | CF7KNC 304000 MF01783166.22"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0178755 Hydraulic Filter, Stainless Steel Fiber, 3 Micron Rating, Viton Seal, 6.22 Inch Height | CF7LCK 0110D003VV MF01787556.22"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0264045 Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 3.58 Inch Height | CF7WMX G03039 MF02640453.58"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ
MAIN FILTER INC. MF0264070 Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 6.22 Inch Height | CF7WNW G03068 MF02640706.22"Stainless Steel Fiber0.87"1.752"1.752"VitonViton3 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0178754 0110D003V Hydraulic Filter, Stainless Steel Fiber, 3 Micron, Viton Seal, 6.22 Inch Height