MAGLINER PTK3660S1-Q Aluminum-Deck Platform Truck | CT2BEX

MAGLINER PTK3660S1-Q Aluminum-Deck Platform Truck

Item: CT2BEX Model: PTK3660S1-QCross Ref: 59UZ32
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,098.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.8"
Caster TypeSolid Rubber
Caster Wheel Material, Tread MaterialThermoplastic Rubber
Deck Height12 1/2"
Deck Length60"
Deck MaterialAluminum
Deck SurfaceSmooth
Deck Width36"
Frame MaterialAluminum
Handle TypeRemovable Raised
Load Capacity2800 lbs.
Number Of Platforms1
Overall Height39"
Overall Length60"
Overall Width36"
Side Panel TypeNo Side Panels
Caster Wheel Dia.8"
Caster Wheel TypeSolid Rubber
Caster Wheel/tread MaterialThermoplastic Rubber
Caster/wheel Configuration(2) Rigid, (2) Swivel

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)99.06
Ship length (cm)152.4
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelLoad CapacityDeck SurfaceDeck LengthDeck WidthOverall LengthOverall WidthCaster TypeCaster Wheel Material, Tread MaterialPrice
MAGLINER PTK3060S1-Q Aluminum-Deck Platform Truck | CT2BER PTK3060S1-Q2000 lbs.Smooth60"30"60"30"StandardThermoplastic Rubber€864.18
MAGLINER PTK3660T1-Q Aluminum-Deck Platform Truck, 2, 800 lb Load Capacity, 60 x 36 x 12-1/2 Inch Size | CT2BET PTK3660T1-Q2800 lbs.Ribbed60"36"60"36"Solid RubberThermoplastic Rubber€1,026.87
RFQ
MAGLINER PTK3672S1-Q Aluminum-Deck Platform Truck | CT2BEU PTK3672S1-Q2800 lbs.Smooth72"36"72"36"Solid RubberThermoplastic Rubber€1,069.83
MAGLINER PTK3672T1-Q Aluminum-Deck Platform Truck, 2, 800 lb Load Capacity, 72 x 36 x 12-1/2 Inch Size | CT2BEV PTK3672T1-Q2800 lbs.Ribbed72"36"72"36"Solid RubberThermoplastic Rubber€1,261.84
MAGLINER PTK3060T1-Q Aluminum-Deck Platform Truck, 2000 lb Load Capacity, 60 x 30 x 12-1/2 Inch Size | CT2BEW PTK3060T1-Q2000 lbs.Ribbed60"30"60"30"Solid RubberThermoplastic Rubber€1,001.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAGLINER PTK3660S1-Q Aluminum-Deck Platform Truck
€1,098.87 /unit