MACURCO TX-12-AM Gas Detector, Controller, Transducer, NH3, 2 Channels, 0 to 100 ppm | CR9ZMD

MACURCO TX-12-AM Gas Detector, Controller, Transducer, NH3, 2 Channels, 0 to 100 ppm

Item: CR9ZMD Model: TX-12-AMCross Ref: 45CJ99
In Stock

Get it by Friday, Jun 13

€668.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Detector
Alarm Setting AdjustmentAdjustable Alarm Setting
Alarm TypeAudio/Visual
Alert TypeInternal Buzzer
ColorGray
Connection TypePlugs, Terminals
Depth2 1/8"
Display TypeDigital
FeaturesPowered By Line Voltage, Etl Listed, Supervised System Design, Detector Problem Will Cause The Fan And Alarm Relay To Activate, 2-3 yrs. Sensor Life, Replaceable Sensor, End Of Life Indication, Digital Readout Display, Internal Buzzer, Onboard Relays (2), 4-20MA Transduced Current Loop
For EnvironmentHazardous Locations
For Use WithMacurco Control Panel
Gas DetectedAmmonia
Gas TypeNH3
Height4 1/2"
Housing ColorGray
IncludesManual
Interchangeable SensorsYes
Ip RatingNot Rated
Mount TypeBolts/Screws
Number Of Channels2
Number Of Gases Detected1
Number Of Relays2
Operating Temp. Range0°F to +125°F
Overall Depth4"
Power Required100-240V AC
Power SourceHardwired
Resolution1 ppm
Sensor Range0 ppm to 100 ppm
Sensor TypeElectrochemical
SeriesCommercial Series
Ties IntoBuilding Automation Panels, Fire Alarm Panels
Width4"
Coverage Area900 sq. ft.
Detection Product TypeGas Detector
Display Screen TypeLED
Input Current1A
Manufacturer Warranty Length2 yrs.
MarketCommercial
Maximum Operating Humidity90%
Maximum Operating Temperature122°F
Measurement RangeAmmonia (0 ppm to 100 ppm)
Minimum Operating Humidity10%
Minimum Operating Temperature-4°F
Mounting LocationWall
Nema Enclosure RatingNot Rated
Number Of Digits3
Operating Frequency50-60 Hz
Output Channels2
Output Current4-20 mA
Output TypeSPDT Relay
Overall Height4 1/2"
Overall Width2 3/25"
Product TypeStand-Alone Detector & Controller
Sensor Life2 yrs.
StandardsCETLUS CERTIFIED
Status IndicatorLED
Visual Alert TypeGreen LED
Voltage100-240V AC

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)11.43
Ship length (cm)10.16
Ship width (cm)5.38
Country of OriginUS

Product Variants

ProductModelSensor RangeConnection TypeGas TypePower SourceColorResolutionNumber Of ChannelsVoltagePrice
MACURCO GD-2A Fixed Gas Detector C3H8 CH4 0 to 25 LEL | AH6HQQ 36CF87 GD-2A0% to 25%Plugs, Terminals-Wire HarnessWhite-2-€190.32
MACURCO GD-2B Fixed Gas Detector C3H8 CH4 0 to 25 LEL | AH6HQR 36CF88 GD-2B0% to 25%Wire Harness-Wire HarnessWhite-2-€190.15
MACURCO CD-6B Fixed Carbon Dioxide Detector | CR9ZLU CD-6B---Hardwired----€479.23
MACURCO CX-12 Fixed CO/NO2 Dual Detector | CR9ZLV CX-12---Hardwired----€888.62
MACURCO CX-6 Fixed CO/NO2 Dual Detector | CR9ZLW CX-6---Hardwired----€832.36
MACURCO GD-12 Gas Detector, Controller, Transducer, C3H8/CH4/H2, 2 Channels, 0 to 50% LEL Sensor Range | CR9ZLX GD-120% to 50%Plugs/TerminalsC3H8, CH4, H2HardwiredGray-2-€478.19
MACURCO CM-12 Gas Detector, Controller, Transducer, CO, 2 Channels, 0 to 200 ppm | CR9ZLY CM-120 ppm to 200 ppmPlugs, Terminals-HardwiredGray1 ppm2-€478.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACURCO TX-12-AM Gas Detector, Controller, Transducer, NH3, 2 Channels, 0 to 100 ppm
€668.84 /unit