MACURCO CX-6 Fixed CO/NO2 Dual Detector | CR9ZLW

MACURCO CX-6 Fixed CO/NO2 Dual Detector

Item: CR9ZLW Model: CX-6Cross Ref: 60JD25
In Stock

Get it by Monday, Jun 16

€832.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDetector
Alarm Setting AdjustmentAdjustable Alarm Setting
Alert TypeInternal Buzzer
Display TypeDigital
For EnvironmentHazardous Locations
For Use WithMacurco Control Panel
Gas DetectedCarbon Monoxide, Nitrogen Dioxide
IncludesManual
Interchangeable SensorsYes
Ip RatingNot Rated
Number Of Gases Detected2
Number Of Relays2
Output TypeAnalog
Power SourceHardwired
Sensor TypeElectrochemical
SeriesCommercial Series
Ties IntoFire Alarm Panels
Visual Alert TypeDigital Display
Coverage Area7500 sq. ft.
Detection Product TypeGas Detector
Display Screen TypeLED
Features0.5 A N.O. Or N.C. Alarm Relay, 5 A SPDT Fan Control Relay, Selectable Fan And Alarm Relay Actuation Settings
Housing ColorGray, White
Input Current23 mA @ 24V DC (Standby), 50 mA @ 24V DC (Fan Relay), 75 mA @ 24V DC (Alarm)
Manufacturer Warranty Length2 yrs.
MarketCommercial
Maximum Operating Humidity90%
Maximum Operating Temperature122°F
Measurement RangeCarbon Monoxide (0 ppm to 200 ppm), Nitrogen Dioxide (0 ppm to 20 ppm)
Minimum Operating Humidity10%
Minimum Operating Temperature-4°F
Mount TypeBolts/Screws
Mounting LocationWall
Nema Enclosure RatingNot Rated
Number Of Digits4
Output Current4-20 mA
Overall Depth4"
Overall Height4 1/2"
Overall Width2 3/25"
Product TypeStand-Alone Detector & Controller
Sensor Life2 yrs.
StandardsCETLUS CERTIFIED
Status IndicatorLED
Voltage12-24V AC/12-32V DC

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)11.43
Ship length (cm)10.16
Ship width (cm)5.38
Country of OriginUS

Product Variants

ProductModelSensor RangeConnection TypeGas TypePower SourceColorResolutionNumber Of ChannelsVoltagePrice
MACURCO GD-2A Fixed Gas Detector C3H8 CH4 0 to 25 LEL | AH6HQQ 36CF87 GD-2A0% to 25%Plugs, Terminals-Wire HarnessWhite-2-€190.32
MACURCO GD-2B Fixed Gas Detector C3H8 CH4 0 to 25 LEL | AH6HQR 36CF88 GD-2B0% to 25%Wire Harness-Wire HarnessWhite-2-€190.15
MACURCO CD-6B Fixed Carbon Dioxide Detector | CR9ZLU CD-6B---Hardwired----€479.23
MACURCO CX-12 Fixed CO/NO2 Dual Detector | CR9ZLV CX-12---Hardwired----€888.62
MACURCO GD-12 Gas Detector, Controller, Transducer, C3H8/CH4/H2, 2 Channels, 0 to 50% LEL Sensor Range | CR9ZLX GD-120% to 50%Plugs/TerminalsC3H8, CH4, H2HardwiredGray-2-€478.19
MACURCO CM-12 Gas Detector, Controller, Transducer, CO, 2 Channels, 0 to 200 ppm | CR9ZLY CM-120 ppm to 200 ppmPlugs, Terminals-HardwiredGray1 ppm2-€478.19
MACURCO TX-12-HS Gas Detector, Controller, Transducer, H2S, 2 Channels, 0 to 50 ppm | CR9ZLZ TX-12-HS0 ppm to 50 ppmPlugs, TerminalsH2SHardwiredGray1 ppm2-€635.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACURCO CX-6 Fixed CO/NO2 Dual Detector
€832.36 /unit