Flat Shipping

Flat Shipping at €24.99 + VAT

MACROMATIC ARP120A6R Alternating Relay SPDT, 120VAC, 10A, 8 Pin | AE9VBZ 6MPP1

MACROMATIC ARP120A6R Alternating Relay SPDT, 120VAC, 10A, 8 Pin

Item: AE9VBZ Model: ARP120A6RCross Ref: 6MPP1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlternating Relay
Alternating Mode Selection MethodSelector Switch
Base ShapeOctal
Base TypeOctal
Body Depth1.7" , 2.9"
Body Height2 2/5" , 2.9"
Body Width1.7"
Body Width - Relay2 2/5"
Coil Voltage120V AC
Contact FormSPDT
Enclosure StylePlug-In, Plug-In Case Utilizing Industry-Standard Octal Sockets
Flat Pin WidthNot Applicable
FunctionDuplexor
Hp @ 120v Ac1/3 hp
Hp @ 240v Ac1/3 hp
Max. Input Voltage132V
Mounting - RelayPlug In
Number Of Contacts1
Number Of Pins8
Number Of Pins - Relay8
Overall Depth3.1"
Overall Height3.1"
Power Consumption3 VA
Power Consumption - Relay3 VA
Relay Mounting StyleSocket
Socket CodeA
Status IndicatorLED Indicates Next Load To Energize
TypeDuplex
BurdenLess Than 3VA
Contact Rating (ac)10A @ 240V
Contact Rating (dc)10A @ 24V
Electrical Operating Durability100000
Horsepower @ 120v Ac1/3 hp
Horsepower @ 240v Ac1/3 hp
Maximum Operating Temperature149°F
Mechanical Operating Durability10000000
Minimum Operating Temperature-18°F
Operating ModesAlternate, Always Energize Load 1, Always Energize Load 2
StandardsCE CERTIFIED, CSA CERTIFIED, UL E109466

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.1
Ship length (cm)7.37
Ship width (cm)4.32
HS code8536490080
Country of OriginUS

Product Details:

Macromatic ARP120A6R alternating relay is ideal for either alternating between two connected loads or continuous-duty load operation in those instruments requiring excess load. It is primarily used to optimise / equalise the run time of 2 connected loads. This alternating relay has a 120V AC / DC input rating and 10A SPDT output contact.

Features:

  • Macromatic ARP120A6R alternating relay comes with a three-position selector switch with load 1, alternate & load 2 positions for alternating the two loads or running the relay at one particular load.
  • Locking of one load leads to energising of only one load. It is necessary to balance the run time of loads if one load has been used more than the other or in cases where one load need to be removed or undergo maintenance without any rewiring requirements.
  • The selector switch also has a low profile for installation in confined spaces while preventing accidental changes.
  • This pilot-duty rated relay has a mechanical life of 10000000 operations and a full load life of 100000 operations.

Compatible Accessories:

  • Macromatic 70169-D 8-Pin Octal Socket: This relay unit is plugged into this wired socket for powering it.
  • Control Switches: The alternating action of this relay is controlled by the status of the control switches like a float switch, pressure switch, timing relay or other isolated contacts.

Standards and Approvals:

  • UL
  • CE
  • CSA

Frequently Asked Questions:

Q. What are the uses of LEDs in this Macromatic ARP120A6R alternating relay?

A. It is equipped with two LEDs that light up to indicate the relay's status & the load being energised.

Q. What to do in case this Macromatic ARP120A6R alternating relay fails to operate properly?

A. If this relay unit does not operate properly, users should check all the connections while following the correct wiring diagrams on the product.

Q. What is the temperature rating of this Macromatic ARP120A6R alternating relay?

A. It can operate in temperatures ranging from -28 to 65 degrees C (-18 to 149 degrees F).

Product Variants

ProductModelCoil VoltageContact FormOutput AmpsNumber Of ContactsMax. Input VoltageNumber Of PinsBase TypeTypePrice
MACROMATIC ARP024A3R Alternating Relay DPDT, 24V AC/DC, 10A, 8 Pin | AE9VBW 6MPN8 ARP024A3R24V ACDPDT-226V8OctalDuplex€68.59
MACROMATIC ARP120A3R Alternating Relay DPDT, 120VAC, 10A, 8 Pin | AE9VBX 6MPN9 ARP120A3R120V ACDPDT-2132V8OctalDuplex€109.44
MACROMATIC ARP240A3R Alternating Relay DPDT, 240VAC, 10A, 8 Pin | AE9VBY 6MPP0 ARP240A3R240V ACDPDT-2264V8OctalDuplex€66.69
MACROMATIC ARP012A2 Alternating Relay DPDT, 12V AC/DC, 10A | CD6XLF ARP012A2--10A-----€103.29
MACROMATIC ARP012A2R Alternating Relay DPDT, 12V AC/DC, 10A | CD6XLG ARP012A2R--10A-----€109.44
MACROMATIC ARP012A3 Alternating Relay DPDT Cross-Wired, 12V AC/DC, 10A | CD6XLH ARP012A3--10A-----€103.29
MACROMATIC ARP012A3R Alternating Relay DPDT Cross-Wired, 12V AC/DC, 10A | CD6XLJ ARP012A3R--10A-----€109.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACROMATIC ARP120A6R Alternating Relay SPDT, 120VAC, 10A, 8 Pin
€81.05 /unit