Flat Shipping

Flat Shipping at €24.99 + VAT

MARKEL PRODUCTS F30522T2DWB Commercial Wall Heater 2250/500W | AG2NER 31TR44

MARKEL PRODUCTS F30522T2DWB Commercial Wall Heater 2250/500W

Item: AG2NER Model: F30522T2DWBCross Ref: 31TR44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€506.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommercial/Architectural Electric Wall Heater
Air Flow100 CFM
Air Temp. Rise60°F
Amps10.8A
Automatic Fan Delay (on/off)Yes
Btuh7680 btuH
Building Management System CompatibleNo
ColorBrown
Control TypeMechanical Selector Dial
Disconnect SwitchYes
Electric Heater Phase1
Fan Only OperationNo
Filter IncludedNo
FinishPowder Coat
Grille ColorBrown, Gray
Grille Depth1"
Grille FinishPowder Coated
Grille Height13 1/8"
Grille Width10"
Heater Mounting PositionHorizontal Burn
Heater TypeArchitectural
Heating Capacity7680 btuH
Heating MethodFan Forced
Hold FunctionNo
Housing Depth3 3/8"
Housing Height12 1/8"
Housing MaterialSteel
Housing Width9"
IncludesDisconnect Switch, Fan Purge, Thermostat
MaterialAluminum
Minimum Mounting Distance From Ceiling6"
Minimum Mounting Height From Floor6"
Mounting TypeRecessed, Surface
Occupancy SensorNo
Phase1
Remote Control FunctionsNo Remote Control Included
Rough-in Depth3 5/8"
Rough-in Dimensions12 1/8" x 9 1/4" x 3 5/8"
Rough-in Height12 1/8"
Rough-in Width9 1/4"
Setback ControlNo
Smart ConnectivityNo Connectivity
Tamper ResistantYes
Thermal Overheat ProtectionManual Reset
Thermostat Contact TypeSingle Pole
Voltage208V
Wall Opening Depth3 5/8"
Wall Opening Height12 1/8"
Wall Opening Width9 1/4"
Wattage Field ConvertibleYes
Watts2250/500 W

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)27.94
Ship length (cm)35.56
Ship width (cm)15.24
HS code8419899540
Country of OriginUS

Product Variants

ProductModelRough-in HeightRough-in WidthRough-in DepthVoltageHeating CapacityWall Opening WidthWall Opening HeightWall Opening DepthPrice
MARKEL PRODUCTS H30522T2DWB Commercial Wall Heater 2250/500W | AG2NET 31TR45 H30522T2DWB12 1/8"9 1/4"3 5/8"240V7680 btuH9 1/4"12 1/8"3 5/8"€537.74
MARKEL PRODUCTS E3055T2DWB Commercial Wall Heater Heater 1500/750W | AG2NHP 31TR43 E3055T2DWB12 1/8"9 1/4"3 5/8"-5120 btuH9 1/4"12 1/8"3 5/8"€450.16
MARKEL PRODUCTS E3323TD-RP Commercial Wall Heater 1500/750W | AG2NHU 31TR51 E3323TD-RP19 1/2"14 1/8"4"-5120 btuH14.188"19.438"4"€921.38
MARKEL PRODUCTS HF3323TD-RP Commercial Wall Heater 1500/1125W | AG2NHV 31TR52 HF3323TD-RP19 1/2"14 1/8"4"240/208V-14.188"19.438"4"€1,051.23
MARKEL PRODUCTS HF3325TD-RP Commercial Wall Heater 3000/2250W | AG2NHW 31TR53 HF3325TD-RP19 1/2"14 1/8"4"240/208V-14.188"19.438"4"€1,039.05
MARKEL PRODUCTS HF3326TD-RP Commercial Wall Heater 4000/3000W | AG2NHX 31TR54 HF3326TD-RP19 1/2"14 1/8"4"240/208V-14.188"19.438"4"€1,047.23
MARKEL PRODUCTS G3325TD-RP Commercial Wall Heater 3000W | AG2NHY 31TR55 G3325TD-RP19 1/2"14 1/8"4"277V10350 btuH14.188"19.438"4"€969.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKEL PRODUCTS F30522T2DWB Commercial Wall Heater 2250/500W
€506.06 /unit