Flat Shipping

Flat Shipping at €24.99 + VAT

M-STRUTS MSE04000050115S Standard Strut Stainless Steel 4 Stroke 5 to 15 | AG9DJJ 19MU16

M-STRUTS MSE04000050115S Standard Strut Stainless Steel 4 Stroke 5 to 15

Item: AG9DJJ Model: MSE04000050115SCross Ref: 19MU16
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€231.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Strut
Compressed Length8.29"
Cylinder Dia.0.591"
Extended Length12.29"
Fitting TypeNone
Fixed ResistanceYes
Force5 lbs. to 15 lbs.
LockingNo
MaterialStainless Steel
Rod Dia.0.236"
Stroke4"
TypeStandard

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.29
Ship length (cm)34.29
Ship width (cm)2.29
Country of OriginUS

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.Rod Dia.LockingFixed ResistancePrice
M-STRUTS MSE02000020115 Standard Strut Carbon Steel 2 Stroke 2 to 6 | AG9DHZ 19MU07 MSE020000201152 lbs. to 6 lbs.4.29"6.29"0.591"0.236"NoYes€141.78
M-STRUTS MSE02000020115S Standard Strut Stainless Steel 2 Stroke 2 to 6 | AG9DJA 19MU08 MSE02000020115S2 lbs. to 6 lbs.4.29"6.29"0.591"0.236"NoYes€206.62
M-STRUTS MSE02000030118 Standard Strut Carbon Steel 2 Stroke 3 to 9 | AG9DJB 19MU09 MSE020000301183 lbs. to 9 lbs.4.69"6.69"0.709"0.315"NoYes€143.12
M-STRUTS MSE02000030118S Standard Strut Stainless Steel 2 Stroke 3 to 9 | AG9DJC 19MU10 MSE02000030118S3 lbs. to 9 lbs.4.69"6.69"0.709"0.315"NoYes€213.24
M-STRUTS MSE02000080122 Standard Strut Carbon Steel 2 Stroke 8 to 24 | AG9DJD 19MU11 MSE020000801228 lbs. to 24 lbs.4 17/25"6 17/25"0.866"0.394"NoYes€147.10
M-STRUTS MSE02000080122S Standard Strut Stainless Steel 2 Stroke 8 to 24 | AG9DJE 19MU12 MSE02000080122S8 lbs. to 24 lbs.4 17/25"6 17/25"0.866"0.394"NoYes€219.87
M-STRUTS MSE02000100128 Standard Strut Carbon Steel 2 Stroke 10 to 30 | AG9DJF 19MU13 MSE0200010012810 lbs. to 30 lbs.4.82"6.82"1.1"0.55"NoYes€137.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M-STRUTS MSE04000050115S Standard Strut Stainless Steel 4 Stroke 5 to 15
€231.57 /unit