Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 7800921 Indexable Profiling End Mill, 1.5000 Inch Max. Cutting Dia, 0.0600 Inch Depth | CT4ZFT

OSG 7800921 Indexable Profiling End Mill, 1.5000 Inch Max. Cutting Dia, 0.0600 Inch Depth

Item: CT4ZFT Model: 7800921Cross Ref: 60ET66
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€453.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Compatible Hardware7808113, 7808150, 7808209
Coolant FedCoolant Through
Cutting ApplicationRough Milling
Cutting Depth0.06"
Cutting DirectionRight Hand
FeaturesEconomical 4 Corner Insert With A Chip Breaker That Enhances Cutting Performance While Maintaining Rigidity, End Mill And Face Mill Style, High Feed Design Reduces Radial Cutting Forces And Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Head Dia.1 1/2"
Head Projection LengthNot Applicable
Insert Cutting Edge Length12.7 mm
Insert Holding TypeClamping Screw
Insert ShapeSquare
Insert Size12 mm
Max. Cutting Dia.1 1/2"
Max. Speed590 RPM
Min. Cutting Dia.0.846"
Number Of Coolant Holes3
Number Of Inserts3
Overall Length4.378"
Shank Dia.1 1/2"
Shank Length2 7/25"
Shank TypeWeldon
Side Cutting Edge Angle
Toolholder StylePHC
Ansi CodePHC12R150FA125-3S
Depth Of Cut0.0600"
Insert StyleSXMT12
SeriesBT40 Series
Shank Type - MachiningWeldon

Shipping Info:

Ship weight (kg) 0.738
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Cutting Dia.Overall LengthCoolant FedInsert ShapeSide Cutting Edge AngleInsert SizeNumber Of InsertsMin. Cutting Dia.Price
OSG 52200024 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCL 522000241/4"3 1/4"Non Coolant ThroughTriangle--21/4"€322.89
OSG 52200025 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCM 522000251/4"3 3/4"Non Coolant ThroughTriangle--21/4"€322.89
OSG 52200033 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCN 522000331/4"4"Non Coolant Through---21/4"€538.68
OSG 52200034 Indexable Profiling End Mill, 0.2500 Inch Max. Cutting Dia, 1/4 Inch Shank Dia | CT4ZCP 522000341/4"4 1/2"Non Coolant Through---21/4"€578.85
OSG 52200018 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCQ 522000183/8"5 1/2"Non Coolant ThroughTriangle--23/8"€602.90
OSG 52200026 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCR 522000263/8"4"Non Coolant ThroughTriangle--23/8"€358.26
OSG 52200000 Indexable Profiling End Mill, 0.3750 Inch Max. Cutting Dia, 3/8 Inch Shank Dia | CT4ZCT 522000003/8"5 1/2"Non Coolant Through---23/8"€358.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7800921 Indexable Profiling End Mill, 1.5000 Inch Max. Cutting Dia, 0.0600 Inch Depth
€453.64 /unit