Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE ZWEP4418W Portable Band Saw Blade 1/2 Inch Width - Pack Of 3 | AE2HFR 4XJ90 / ZWEP4418WGR

M. K. MORSE ZWEP4418W ZWEP4418WGR Portable Band Saw Blade 1/2 Inch Width - Pack Of 3

Item: AE2HFR Model: ZWEP4418WCross Ref: 4XJ90 / ZWEP4418WGR
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Band Saw Blade
Length44.875"
MaterialBimetal
Teeth Per Inch18
Thickness0.02"
Tooth TypeRaker
Width1/2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)61.21
Ship length (cm)17.78
Ship width (cm)2.29
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchPrimary Material ApplicationTip MaterialMaterialMaterials CutPrimary Saw ApplicationPkg. Qty.Price
M. K. MORSE ZWEP441418MCB25 Portable Band Saw Blade Bimetal - Pack Of 25 | AA8VQQ 1AJE9 ZWEP441418MCB2514/18--Bimetal--25€176.89
M. K. MORSE ZWEP4418WB25 Portable Band Saw Blade Bimetal - Pack Of 25 | AD7WYU 4GY70 ZWEP4418WB2518.0Stainless SteelMetalBimetalStainless SteelMetal25€170.34
M. K. MORSE ZWEP4414W Portable Band Saw Blade Bimetal - Pack Of 3 | AE2HFQ 4XJ89 / ZWEP4414WGR ZWEP4414W14--Bimetal--3€26.28
M. K. MORSE ZWEP4424W Portable Band Saw Blade 1/2 Inch Width - Pack Of 3 | AE2HFU 4XJ92 / ZWEP4424WGR ZWEP4424W24--Bimetal--3€28.26
M. K. MORSE ZWEP44251418W Portable Band Saw Blade Bimetal - Pack Of 3 | AF2LWC 6VDU0 / ZWEP44251418WGR ZWEP44251418W14/18--Bimetal--3€25.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZWEP4418W ZWEP4418WGR Portable Band Saw Blade 1/2 Inch Width - Pack Of 3
€26.50 /pack