Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE ZWEG360C34S-15 0 Band Saw Blade 15 Feet 3/4 Tpi | AD6LLH 45L481

M. K. MORSE ZWEG360C34S-15' 0" Band Saw Blade 15 Feet 3/4 Tpi

Item: AD6LLH Model: ZWEG360C34S-15' 0"Cross Ref: 45L481
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Cutting Edge StyleHook
For Use WithBand Saws
Length15 ft.
MaterialBimetal
Materials CutAluminum, Carbon Steel, Soft Metal, Structural Steel
Primary Material ApplicationStructural Shapes
Primary Saw ApplicationMetal
Teeth Per Inch3/4
Thickness0.042"
Tooth TypeVariable
Width1 1/4"
Blade Length15 ft.
Blade MaterialBi Metal
Blade SeriesSeries Challenger
Blade Thickness0.042"
Blade Width3/4"
For Material Thickness1/32"
For Material Width3/4" to 1 1/4"
For Use With Saw TypeBand Saws
Tip MaterialBi Metal
Use CaseGeneral/Maintenance

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)8.89
Ship length (cm)63.75
Ship width (cm)64.01
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchPrimary Saw ApplicationPrimary Material ApplicationMaterialCutting Edge StyleApplicationPrimary ApplicationPrice
M. K. MORSE ZWEG083C46S-10 ZWEG083C46S-10' 0"4/6MetalStructural ShapesBimetalHook--€66.62
M. K. MORSE ZWEG083C57S-10 ZWEG083C57S-10' 0"5/7MetalStructural ShapesBimetalHook--€66.62
M. K. MORSE ZWEG083C46S-10 ZWEG083C46S-10' 10-1/2"4/6Bundle CutsStructural ShapesBimetalHook--€72.37
M. K. MORSE ZWEG083C57S-10 ZWEG083C57S-10' 10-1/2"5/7Bundle CutsStructural ShapesBimetalHook--€72.37
M. K. MORSE ZWEG083C46S-10 ZWEG083C46S-10' 4"4/6MetalStructural ShapesBimetalHook--€72.20
M. K. MORSE ZWEG083C57S-10 ZWEG083C57S-10' 4"5/7MetalStructural ShapesBimetalHook--€72.20
M. K. MORSE ZWEG083C46S-11 ZWEG083C46S-11' 0"4/6MetalStructural ShapesBimetalHook--€72.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZWEG360C34S-15' 0" Band Saw Blade 15 Feet 3/4 Tpi
€111.10 /unit