Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GEH3 Soft Shift Knob 2 1/2 Inch 1/2-13 1 5/8 | AC9FXJ

INNOVATIVE COMPONENTS 3GEH3 Soft Shift Knob 2 1/2 Inch 1/2-13 1 5/8

Item: AC9FXJ Model: 3GEH3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoft Touch Shift Knob
ColorBlack
Diameter1 5/8"
FinishZinc Plated
Insert MaterialSteel, Zinc
Knob ColorBlack
Knob MaterialPolypropylene, Steel
Length2 1/2"
MaterialSteel
StyleSoft Touch Shift
Tap TypeBlind Hole
Thread Size1/2"-13
Base Diameter1"
FeaturesNo Slip Grip
Knob Diameter1.63"
Knob TypeTapered
Measurement SystemInch
Mounting TypeThreaded Insert
Overall Height2.42"
Thread MaterialSteel

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)20.32
HS code3926902500
Country of OriginUS

Product Variants

ProductModelDiameterInsert MaterialMaterialTap TypeKnob ColorKnob MaterialPrice
INNOVATIVE COMPONENTS 3GEF9 Softshift Knob 2 Inch 1/4-20 Diameter 1 3/8 In | AC9FWW 3GEF91 3/8"SteelSteelBlind HoleBlackPolypropylene, Steel€6.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GEH3 Soft Shift Knob 2 1/2 Inch 1/2-13 1 5/8
€11.39 /unit