Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS RR201GY Receptacle, Single, Tamper Resistant, 20A, 125V, 2-Pole, Self Grounding, Gray | BD2HFN

HUBBELL WIRING DEVICE-KELLEMS RR201GY Receptacle, Single, Tamper Resistant, 20A, 125V, 2-Pole, Self Grounding, Gray

Item: BD2HFN Model: RR201GY
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorGray
ConnectivitySide Wired
MaterialThermoplastic
MountingScrew Mounting
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Phase1
Wire Size#14 AWG to # 12 AWG

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)10.92
Ship width (cm)3.56
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS RR201GY Receptacle, Single, Tamper Resistant, 20A, 125V, 2-Pole, Self Grounding, Gray
€12.35 /unit