Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE ZHEDH06-111 Band Saw Blade 11 Feet 1 Inch Length | AF2WEB 6YGF9

M. K. MORSE ZHEDH06-11'1" Band Saw Blade 11 Feet 1 Inch Length

Item: AF2WEB Model: ZHEDH06-11'1"Cross Ref: 6YGF9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationCarbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Blade MaterialCarbon Steel
Cutting Edge StyleHook
For Use WithBand Saws
GradeFlex Back
MaterialCarbon Steel
Materials CutAluminum, Plastic, Plywood, Soft Metal, Wood
Primary Material ApplicationWood
Primary Saw ApplicationWood
Teeth Per Inch6.0
Thickness0.025"
Tip MaterialCarbon Steel
Tooth TypeHook
Width1/2"
Blade Length133"
Blade SeriesSeries Flex Back
Blade Thickness0.025"
Blade Width1/2"
For Material Thickness1/4" to 3/8"
For Material Width1 1/2" to 4"
For Use With Saw TypeBand Saws
Use CaseGeneral/Maintenance

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.34
Ship length (cm)31.43
Ship width (cm)31.43
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchMaterialCutting Edge StyleGradePrimary Saw ApplicationPrimary Material ApplicationTip MaterialBlade MaterialPrice
M. K. MORSE ZHEDR10-100 ZHEDR10-100'10.0Carbon SteelHookHard Back-WoodCarbon SteelCarbon Steel€148.50
M. K. MORSE ZHEDR14-100 ZHEDR14-100'14.0Carbon SteelHookFlex BackMetalWoodCarbon SteelCarbon Steel€148.50
M. K. MORSE ZHEFR10-10 ZHEFR10-10'10.0Carbon SteelHookFlex BackWoodWoodCarbon SteelCarbon Steel€29.28
M. K. MORSE ZHEDH06-11 ZHEDH06-11'6.0Carbon SteelHookFlex BackWoodWoodCarbon SteelCarbon Steel€26.72
M. K. MORSE ZHEDR06 -11 ZHEDR06 -11'6.0Carbon SteelHookFlex Back-WoodCarbon SteelCarbon Steel€26.72
M. K. MORSE ZHEDR10 -11 ZHEDR10 -11'10.0Carbon SteelHookFlex BackWoodWoodCarbon SteelCarbon Steel€26.72
M. K. MORSE ZHEDR14 -11 ZHEDR14 -11'14.0Carbon SteelHookFlex BackGeneral PurposeWoodCarbon SteelCarbon Steel€26.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZHEDH06-11'1" Band Saw Blade 11 Feet 1 Inch Length
€31.15 /unit