Flat Shipping

Flat Shipping at €24.99 + VAT

M A FORD 305M0056 Micro Drill Bit, 0.56 mm Drill Bit Size, 6.35 mm Flute Length, 3 mm Shank Dia | CT2AUP

M A FORD 305M0056 Micro Drill Bit, 0.56 mm Drill Bit Size, 6.35 mm Flute Length, 3 mm Shank Dia

Item: CT2AUP Model: 305M0056Cross Ref: 794NJ2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Drill Bit
Circuit Board DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.022
Depth X Dia. Ratio9xd
Drill Bit Point Angle135°
Drill Bit Size0.56 mm
Drill Diameter Tolerance-0.0003" to 0"
FinishBright, Uncoated
Flute Length6.35 mm
Flute TypeHelical
GradeHigh Performance
Helix Angle12°
MaterialCarbide
Max. Drilling Depth4.76 mm
Number Of Coolant Holes0
Number Of Flutes2
Overall Length38 mm
Primary Material ApplicationCast Iron, Hardened Steel, Non Ferrous, Special Alloy, Stainless Steel, Steel
Secondary Material ApplicationAlloy Steel, Cast Iron, Die Steel, Hardened Steel, Non Ferrous, Stainless Steel, Titanium
Shank Dia.3 mm
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ConstructionWeb Thinned
Web ThinningWeb Thinned

Shipping Info:

Ship weight (kg) 0.0036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentDrill Bit SizeOverall LengthShank Dia.Max. Drilling DepthPrice
M A FORD MXDCLM0100A Micro Drill Bit, 1 mm Drill Bit Size, 16 mm Flute Length | CR9ZNN MXDCLM0100A0.03941 mm60 mm3 mm14.5 mm€125.83
M A FORD MXDCLM0110A Micro Drill Bit, 1.10 mm Drill Bit Size, 18 mm Flute Length | CR9ZNP MXDCLM0110A0.04331.1 mm60 mm3 mm16.36 mm€122.79
M A FORD MXDCLM0120A Micro Drill Bit, 1.20 mm Drill Bit Size, 20 mm Flute Length | CR9ZNQ MXDCLM0120A0.04721.2 mm65 mm3 mm18.21 mm€125.83
M A FORD MXDCLM0130A Micro Drill Bit, 1.30 mm Drill Bit Size, 21 mm Flute Length | CR9ZNR MXDCLM0130A0.05121.3 mm65 mm3 mm19.05 mm€125.83
M A FORD MXDCLM0140A Micro Drill Bit, 1.40 mm Drill Bit Size, 23 mm Flute Length | CR9ZNT MXDCLM0140A0.05511.4 mm65 mm3 mm20.9 mm€125.83
M A FORD MXDCLM0150A Micro Drill Bit, 1.50 mm Drill Bit Size, 24 mm Flute Length | CR9ZNU MXDCLM0150A0.05911.5 mm65 mm3 mm21.74 mm€125.83
M A FORD MXDCLM0160A Micro Drill Bit, 1.60 mm Drill Bit Size, 26 mm Flute Length | CR9ZNV MXDCLM0160A0.0631.6 mm70 mm3 mm23.6 mm€125.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M A FORD 305M0056 Micro Drill Bit, 0.56 mm Drill Bit Size, 6.35 mm Flute Length, 3 mm Shank Dia
€14.59 /unit