Flat Shipping

Flat Shipping at €24.99 + VAT

M A FORD 30206490 Micro Drill Bit, 1.65 mm Drill Bit Size, 12.19 mm Flute Length, 1/8 Inch Shank Dia | CT2AMB

M A FORD 30206490 Micro Drill Bit, 1.65 mm Drill Bit Size, 12.19 mm Flute Length, 1/8 Inch Shank Dia

Item: CT2AMB Model: 30206490Cross Ref: 794MY7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Drill Bit
Circuit Board DrillYes
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.0649
Depth X Dia. Ratio6xd
Drill Bit Point Angle130°
Drill Bit Point TypeFacet
Drill Bit Size1.65 mm
Drill Diameter Tolerance-0.0005" to 0"
FinishBright, Uncoated
Flute Length12.19 mm
Flute TypeHelical
GradeGeneral Purpose
Helix Angle35°
MaterialCarbide
Max. Drilling Depth9.73 mm
Number Of Coolant Holes0
Number Of Flutes2
Overall Length38 mm
Primary Material ApplicationCast Iron, Non Ferrous Material, Steel
Secondary Material ApplicationAlloy Steel, Cast Iron, Die Steel, Hardened Steel, Non Ferrous, Stainless Steel, Titanium
Shank Dia.1/8"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ConstructionFour Facet Point
Web ThinningFour Facet Point
Depth:dia. Ratio6xD
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth9.73 mm
Measurement SystemMetric
Primary Material Application Iso CodeK, N, O, P
Secondary Material Application Iso CodeH, K, M, N, P, S
Shank Length1.01"
Shank Type - MachiningStraight
StandardsISO 9001:2015 CERTIFIED

Shipping Info:

Ship weight (kg) 0.0032

Product Variants

ProductModelDecimal EquivalentDrill Bit SizeOverall LengthShank Dia.Max. Drilling DepthPrice
M A FORD MXDCLM0100A Micro Drill Bit, 1 mm Drill Bit Size, 16 mm Flute Length | CR9ZNN MXDCLM0100A0.03941 mm60 mm3 mm14.5 mm€125.83
M A FORD MXDCLM0110A Micro Drill Bit, 1.10 mm Drill Bit Size, 18 mm Flute Length | CR9ZNP MXDCLM0110A0.04331.1 mm60 mm3 mm16.36 mm€122.79
M A FORD MXDCLM0120A Micro Drill Bit, 1.20 mm Drill Bit Size, 20 mm Flute Length | CR9ZNQ MXDCLM0120A0.04721.2 mm65 mm3 mm18.21 mm€125.83
M A FORD MXDCLM0130A Micro Drill Bit, 1.30 mm Drill Bit Size, 21 mm Flute Length | CR9ZNR MXDCLM0130A0.05121.3 mm65 mm3 mm19.05 mm€125.83
M A FORD MXDCLM0140A Micro Drill Bit, 1.40 mm Drill Bit Size, 23 mm Flute Length | CR9ZNT MXDCLM0140A0.05511.4 mm65 mm3 mm20.9 mm€125.83
M A FORD MXDCLM0150A Micro Drill Bit, 1.50 mm Drill Bit Size, 24 mm Flute Length | CR9ZNU MXDCLM0150A0.05911.5 mm65 mm3 mm21.74 mm€125.83
M A FORD MXDCLM0160A Micro Drill Bit, 1.60 mm Drill Bit Size, 26 mm Flute Length | CR9ZNV MXDCLM0160A0.0631.6 mm70 mm3 mm23.6 mm€125.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M A FORD 30206490 Micro Drill Bit, 1.65 mm Drill Bit Size, 12.19 mm Flute Length, 1/8 Inch Shank Dia
€6.99 /unit