SQUARE D QJL22175 Molded Case Circuit Breaker, 100kAIC at 240V, 175A, 2 Pole | CE6HNQ

SQUARE D QJL22175 Molded Case Circuit Breaker, 100kAIC at 240V, 175A, 2 Pole

Item: CE6HNQ Model: QJL22175
In Stock : 2 Units

Get it by Friday, Jun 13

€2,510.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps175A
Frame TypeQJL
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)14.12
Ship length (cm)24.77
Ship width (cm)14.76
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QJL22175 Molded Case Circuit Breaker, 100kAIC at 240V, 175A, 2 Pole
€2,510.95 /unit