Flat Shipping

Flat Shipping at €24.99 + VAT

M A FORD 20607000 Screw Machine Drill Bit, #50 Drill Bit Size, 1 1/2 Inch Overall Length | CR9ZTX

M A FORD 20607000 Screw Machine Drill Bit, #50 Size, 1 1/2 Inch Overall Length

Item: CR9ZTX Model: 20607000Cross Ref: 52ZD43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.07
Depth X Dia. Ratio3xd
Drill Bit Point Angle118°
Drill Bit Size#50
Flute Length3/8"
Flute TypeSpiral
Number Of Flutes2
Overall Length1 1/2"
Shank Dia.0.062"

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
M A FORD 2XDSS1590A Screw Machine Drill Bit, #21 Drill Bit Size, 2 1/2 Inch Overall Length | CR9ZTM 2XDSS1590A#210.1592 1/2"0.188"€74.01
M A FORD 20613600 Screw Machine Drill Bit, #29 Drill Bit Size, 2 Inch Overall Length | CR9ZTN 20613600#290.1362"0.141"€17.81
M A FORD 20012850 Screw Machine Drill Bit, #30 Drill Bit Size, 2 Inch Overall Length | CR9ZTP 20012850#300.12852"1/8"€28.12
M A FORD 20612850 Screw Machine Drill Bit, #30 Drill Bit Size, 5/8 In, 1/8 Inch Shank Dia | CR9ZTQ 20612850#300.12852"1/8"€17.49
M A FORD 2XDSS1200A Screw Machine Drill Bit, #31 Drill Bit Size, 2 1/4 Inch Overall Length | CR9ZTR 2XDSS1200A#310.122 1/4"1/8"€64.97
M A FORD 20010400 Screw Machine Drill Bit, #37 Drill Bit Size, 1 1/2 Inch Overall Length | CR9ZTT 20010400#370.1041 1/2"0.109"€26.28
M A FORD 20009800 Screw Machine Drill Bit, #40 Drill Bit Size, 1 1/2 Inch Overall Length | CR9ZTU 20009800#400.0981 1/2"0.094"€26.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M A FORD 20607000 Screw Machine Drill Bit, #50 Size, 1 1/2 Inch Overall Length
€10.42 /unit