Flat Shipping

Flat Shipping at €24.99 + VAT

LYON YF5800-3 Snap Inch Place Locker Base Panel, 6 Inch Size, Front, 1 Bases/Pedestal, Steel | CR9YTP

LYON YF5800-3 Snap In Place Locker Base Panel, 6 Inch Size, Front, 1 Bases/Pedestal, Steel

Item: CR9YTP Model: YF5800-3Cross Ref: 795G25
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
AssembledUnassembled
Base TypeFront
ColorRed
FinishPowder Coat
For Locker Width12"
MaterialSteel
Number Of Pedestals1
Overall Height6"
Product TypeClosed Front Base

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightFor Locker DepthOverall WidthBase TypeFor Locker WidthColorOverall DepthNumber Of Mounting HolesPrice
LYON 7GLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQN 7GLECPSF60P12-160"12"12"--Gray12"16€123.68
RFQ
LYON DDLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQP DDLECPSF60P12-160"12"12"--Gray12"16€123.68
RFQ
LYON KKLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQQ KKLECPSF60P12-160"12"12"--Black12"16€123.68
RFQ
LYON X6LECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQR X6LECPSF60P12-160"-12"--Blue12"16€123.68
RFQ
LYON YFLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQT YFLECPSF60P12-160"12"12"--Red12"16€123.68
RFQ
LYON PPLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQU PPLECPSF60P12-160"12"12"--Beige12"16€123.68
RFQ
LYON 7GLECPSF72P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 72 Inch, 2 Panels, Steel | CR9YQV 7GLECPSF72P12-172"12"12"--Gray12"18€125.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON YF5800-3 Snap In Place Locker Base Panel, 6 Inch Size, Front, 1 Bases/Pedestal, Steel
€47.58 /unit