LYON 7GLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQN

LYON 7GLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel

Item: CR9YQN Model: 7GLECPSF60P12-1Cross Ref: 795FM8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€140.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Panel for Flat-Top Locker
AssembledUnassembled
ColorGray
FinishPowder Coat
For Locker Depth12"
For Locker Height60"
For Locker TopFlat
IncludesHardware
MaterialSteel
Number Of Mounting Holes16
Number Of Panels2
Overall Depth12"
Overall Height60"
Overall Width12"
Panel ConstructionSolid
Panel LocationEnd

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)152.4
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelOverall HeightFor Locker DepthOverall WidthBase TypeFor Locker WidthColorOverall DepthNumber Of Mounting HolesPrice
LYON DDLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQP DDLECPSF60P12-160"12"12"--Gray12"16€123.68
RFQ
LYON KKLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQQ KKLECPSF60P12-160"12"12"--Black12"16€123.68
RFQ
LYON X6LECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQR X6LECPSF60P12-160"-12"--Blue12"16€123.68
RFQ
LYON YFLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQT YFLECPSF60P12-160"12"12"--Red12"16€123.68
RFQ
LYON PPLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQU PPLECPSF60P12-160"12"12"--Beige12"16€123.68
RFQ
LYON 7GLECPSF72P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 72 Inch, 2 Panels, Steel | CR9YQV 7GLECPSF72P12-172"12"12"--Gray12"18€125.65
RFQ
LYON X6LECPSF72P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 72 Inch, 2 Panels, Steel | CR9YQW X6LECPSF72P12-172"-12"--Blue12"18€123.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON 7GLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel
€140.29 /unit