LYON DD67521SP Bulk Storage Rack, Particle Board, 3 Level, Size 96 x 24 x 84 Inch, Steel, Gray | CE7ZYW

LYON DD67521SP Bulk Storage Rack, Particle Board, 3 Level, Size 96 x 24 x 84 Inch, Steel, Gray

Item: CE7ZYW Model: DD67521SP
Limited Availability
€506.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack, Starter
Capacity1650 lbs.
Depth24"
Height84"
Shelving TypeStarter
Width96"

Shipping Info:

Ship weight (kg) 110.7
Ship length (cm)243.84
Ship width (cm)106.68
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfNumber Of ShelvesOverall WidthOverall DepthBeam CapacityDecking MaterialDecking FinishDecking StylePrice
LYON DD67241S Bulk Storage Rack Starter W60 D 24 H 120 | AA8ZRV 1BBY7 DD67241S2600 lbs.---2600 lbs.None--€704.78
LYON DD67243S Bulk Storage Rack Starter W60 D 36 H 120 | AA8ZRX 1BBY9 DD67243S2600 lbs.---2600 lbs.None--€672.57
LYON DD67341S Bulk Storage Rack Starter W72 D 24 H 120 | AA8ZTA 1BBZ3 DD67341S1900 lbs.---1900 lbs.None--€783.48
LYON DD67343S Bulk Storage Rack Starter W72 D 36 H 120 | AA8ZTC 1BBZ5 DD67343S1900 lbs.---1900 lbs.None--€830.19
LYON DD67245S Bulk Storage Rack Starter W60 D 48 H 120 | AA8ZTE 1BBZ7 DD67245S2600 lbs.4--2600 lbs.None---
RFQ
LYON DD67541S Bulk Storage Rack Starter W96 D 24 H 120 | AA8ZTR 1BCL4 DD67541S1650 lbs.---1650 lbs.None--€882.35
LYON DD67543S Bulk Storage Rack Starter W96 D 36 H 120 | AA8ZTW 1BCL8 DD67543S1650 lbs.---1650 lbs.None--€929.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD67521SP Bulk Storage Rack, Particle Board, 3 Level, Size 96 x 24 x 84 Inch, Steel, Gray
€506.41 /unit