LYON DD67223S Rack Bulk Storage | AE4DLV 5JM05

LYON DD67223S Bulk Storage Rack, Size 36 x 60 x 84 Inch, Beam Capacity 2600 Lbs, Gray

Item: AE4DLV Model: DD67223SCross Ref: 5JM05
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€337.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack, Starter
Beam Capacity2600 lbs.
ColorGray
Decking MaterialNone
Load Capacity2600 lbs.
Load Capacity Per Shelf900 lbs.
Material Thickness14 ga.
Width60"
Beam ColorDove Gray
Beam Gauge14 ga.
Decking FinishPowder Coated
Decking Gauge14 ga.
Duty RatingMedium Duty
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Welded Upright, (6) Beams, Front to Back Supports Per Level
Includes DeckingNo
Number Of Shelves3
Overall Depth36"
Overall Height84"
Overall Width60"
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationStarter
Upright ColorDove Gray
Upright Gauge14 ga.
Upright Load Capacity @ 24 In10000 lbs.
Upright Load Capacity @ 36 In10000 lbs.
Whole Unit Load Capacity7800 lbs.

Shipping Info:

Ship weight (kg) 44.325
Ship height (cm)60.96
Ship length (cm)213.36
Ship width (cm)152.4
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfNumber Of ShelvesOverall WidthOverall DepthBeam CapacityDecking MaterialDecking FinishDecking StylePrice
LYON DD67241S Bulk Storage Rack Starter W60 D 24 H 120 | AA8ZRV 1BBY7 DD67241S2600 lbs.---2600 lbs.None--€704.78
LYON DD67243S Bulk Storage Rack Starter W60 D 36 H 120 | AA8ZRX 1BBY9 DD67243S2600 lbs.---2600 lbs.None--€672.57
LYON DD67341S Bulk Storage Rack Starter W72 D 24 H 120 | AA8ZTA 1BBZ3 DD67341S1900 lbs.---1900 lbs.None--€783.48
LYON DD67343S Bulk Storage Rack Starter W72 D 36 H 120 | AA8ZTC 1BBZ5 DD67343S1900 lbs.---1900 lbs.None--€830.19
LYON DD67245S Bulk Storage Rack Starter W60 D 48 H 120 | AA8ZTE 1BBZ7 DD67245S2600 lbs.4--2600 lbs.None---
RFQ
LYON DD67541S Bulk Storage Rack Starter W96 D 24 H 120 | AA8ZTR 1BCL4 DD67541S1650 lbs.---1650 lbs.None--€882.35
LYON DD67543S Bulk Storage Rack Starter W96 D 36 H 120 | AA8ZTW 1BCL8 DD67543S1650 lbs.---1650 lbs.None--€929.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD67223S Bulk Storage Rack, Size 36 x 60 x 84 Inch, Beam Capacity 2600 Lbs, Gray
€337.59 /unit