Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN N5004-0003-2.38 Taper Shank Tool Holder, Nmtb50 Taper Size, #3 Inside Taper Size, 2.3800 Inch Projection | CR9XEC

LYNDEX-NIKKEN N5004-0003-2.38 Taper Shank Tool Holder, #3 Inside Taper Size, 2.3800 Inch Projection

Item: CR9XEC Model: N5004-0003-2.38Cross Ref: 38RA06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€360.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Shank Tool Holder
Coolant FedCoolant Through
For Use WithErickson QC Spindle
Inside Taper Size#3
Inside Taper TypeMorse
Nose Dia.1.57"
Projection2.38"
Quick ChangeYes
Taper SizeNMTB50
Taper TypeMorse
Coolant SupplyCoolant Through
For Drill Chuck Mounting SizeNMTB50
For Drill Chuck Mounting TypeMorse
For Machine Mounting SizeNMTB50
For Machine Mounting TypeMorse
Product TypeDrill Chuck Arbor

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTaper TypeInside Taper SizeInside Taper TypeProjectionNose Dia.Taper SizeQuick ChangeCoolant FedPrice
LYNDEX-NIKKEN B3003-0001-1.06 Taper Shank Tool Holder, Bt30 Taper Size, #1 Inside Taper Size, 1.0600 Inch Projection | CR9XBZ B3003-0001-1.06Jacobs#1Jacobs1.06"3/8"BT30--€365.53
LYNDEX-NIKKEN B3004-0001-1.75 Taper Shank Tool Holder, Bt30 Taper Size, #1 Inside Taper Size, 1-3/4 Inch Projection | CR9XCA B3004-0001-1.75Morse#1Morse1 3/4"1"BT30YesCoolant Through€313.89
LYNDEX-NIKKEN B3004-0002-2.36 Taper Shank Tool Holder, Bt30 Taper Size, #2 Inside Taper Size, 2-23/64 Inch Projection | CR9XCB B3004-0002-2.36Morse#2Morse2 23/64"1 1/4"BT30YesCoolant Through€281.94
LYNDEX-NIKKEN B3003-0033-1.02 Taper Shank Tool Holder, Bt30 Taper Size, #33 Inside Taper Size, 1.0200 Inch Projection | CR9XCC B3003-0033-1.02Jacobs#33Jacobs1.02"0.62"BT30--€250.28
LYNDEX-NIKKEN B3003-0006-1.02 Taper Shank Tool Holder, Bt30 Taper Size, #6 Inside Taper Size, 1.0200 Inch Projection | CR9XCD B3003-0006-1.02Jacobs#6Jacobs1.02"0.67"BT30--€348.61
LYNDEX-NIKKEN B4004-0001-1.75 Taper Shank Tool Holder, Bt40 Taper Size, #1 Inside Taper Size, 1-3/4 Inch Projection | CR9XCE B4004-0001-1.75Morse#1Morse1 3/4"1"BT40YesCoolant Through€190.84
LYNDEX-NIKKEN B4004-0002-2.36 Taper Shank Tool Holder, Bt40 Taper Size, #2 Inside Taper Size, 2-23/64 Inch Projection | CR9XCF B4004-0002-2.36Morse#2Morse2 23/64"1 1/4"BT40YesCoolant Through€178.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN N5004-0003-2.38 Taper Shank Tool Holder, #3 Inside Taper Size, 2.3800 Inch Projection
€360.37 /unit