Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN B4004-0002-2.36 Taper Shank Tool Holder, Bt40 Taper Size, #2 Inside Taper Size, 2-23/64 Inch Projection | CR9XCF

LYNDEX-NIKKEN B4004-0002-2.36 Taper Shank Tool Holder, #2 Inside Taper Size, 2-23/64 Inch Projection

Item: CR9XCF Model: B4004-0002-2.36Cross Ref: 38NW21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€243.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Shank Tool Holder
Coolant FedCoolant Through
Inside Taper Size#2
Inside Taper TypeMorse
Nose Dia.1 1/4"
Projection2 23/64"
Quick ChangeYes
Taper SizeBT40
Taper TypeMorse
Coolant SupplyNon Coolant Through
For Drill Chuck Mounting SizeBT40
For Drill Chuck Mounting TypeMorse
For Machine Mounting SizeBT40
For Machine Mounting TypeMorse
Overall Length4 15/16"
Product TypeDrill Chuck Arbor
Shank Length1 5/16"

Shipping Info:

Ship weight (kg) 1.116
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTaper TypeInside Taper SizeInside Taper TypeProjectionNose Dia.Taper SizeQuick ChangeCoolant FedPrice
LYNDEX-NIKKEN B3003-0001-1.06 Taper Shank Tool Holder, Bt30 Taper Size, #1 Inside Taper Size, 1.0600 Inch Projection | CR9XBZ B3003-0001-1.06Jacobs#1Jacobs1.06"3/8"BT30--€365.53
LYNDEX-NIKKEN B3004-0001-1.75 Taper Shank Tool Holder, Bt30 Taper Size, #1 Inside Taper Size, 1-3/4 Inch Projection | CR9XCA B3004-0001-1.75Morse#1Morse1 3/4"1"BT30YesCoolant Through€313.89
LYNDEX-NIKKEN B3004-0002-2.36 Taper Shank Tool Holder, Bt30 Taper Size, #2 Inside Taper Size, 2-23/64 Inch Projection | CR9XCB B3004-0002-2.36Morse#2Morse2 23/64"1 1/4"BT30YesCoolant Through€281.94
LYNDEX-NIKKEN B3003-0033-1.02 Taper Shank Tool Holder, Bt30 Taper Size, #33 Inside Taper Size, 1.0200 Inch Projection | CR9XCC B3003-0033-1.02Jacobs#33Jacobs1.02"0.62"BT30--€250.28
LYNDEX-NIKKEN B3003-0006-1.02 Taper Shank Tool Holder, Bt30 Taper Size, #6 Inside Taper Size, 1.0200 Inch Projection | CR9XCD B3003-0006-1.02Jacobs#6Jacobs1.02"0.67"BT30--€348.61
LYNDEX-NIKKEN B4004-0001-1.75 Taper Shank Tool Holder, Bt40 Taper Size, #1 Inside Taper Size, 1-3/4 Inch Projection | CR9XCE B4004-0001-1.75Morse#1Morse1 3/4"1"BT40YesCoolant Through€190.84
LYNDEX-NIKKEN B4003-0033-1.61 Taper Shank Tool Holder, Bt40 Taper Size, #33 Inside Taper Size, 1-39/64 Inch Projection | CR9XCG B4003-0033-1.61Jacobs#33Jacobs1 39/64"0.62"BT40--€181.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN B4004-0002-2.36 Taper Shank Tool Holder, #2 Inside Taper Size, 2-23/64 Inch Projection
€243.16 /unit