Item | Wireless Wall Switch |
Color | White |
Color - Motion Sensing And Dimming | White |
Communication Method | Wireless |
Communication Method (motion Sensing And Dimming) | Wireless RF, 434 Mhz |
Compatible With Brand | Lutron |
Compatible With Series | Not Applicable |
Coverage Angle | Not Applicable |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Fan Rated | Yes |
Grade | Standard |
Height | 4.69" |
Illuminated / Non-illuminated | Yes |
Includes Dimming Switch | Dimming Switch Not Included |
Includes Motion Sensor | No |
Installation Location | Wall , Wall Switch Box |
Installation Location (motion Sensor) | Wall Switch Box |
Installation Type | Wall Switch Box |
Lighting Technology | CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV |
Max. Capacity @ 120vac | 3A (Fan Motor), 5A (CFL, ELV, Fluorescent, Halogen, Incandescent), 600 VA (MLV) |
Max. Capacity @ 277vac | 5A (CFL, ELV, Fluorescent, Halogen, Incandescent), 600 VA (MLV) |
Max. Coverage Area | Not Applicable |
Neutral Required | No |
Night Light | No |
Number Of Buttons | 2 |
Number Of Gangs | 1 |
Operating Voltage (motion Sensing And Dimming) | 120-277V AC |
Overall Depth | 0.31" |
Sensing Technology | Switch Only |
Sensor Operation | Not Applicable |
Switch Function | Touch |
Switch Style | Switch |
Wall Plate | Not Included |
Width | 2.94" |
Illuminated | Yes |
Includes Wall Plate | Wall Plate Not Included |
Load Rating @ 120v Ac | 3A (Fan Motor), 5A (CFL, ELV, Fluorescent, Halogen, Incandescent), 600 VA (MLV) |
Load Rating @ 277v Ac | 5A (CFL, ELV, Fluorescent, Halogen, Incandescent), 600VA (MLV) |
Maximum Operating Temperature | 104°F |
Minimum Operating Temperature | 32°F |
Nightlight | No |
Operating Voltage | 120-277V AC |
Overall Height | 4.69" |
Overall Width | 2.94" |
Rated Frequency | 50/60 Hz |
Series | Energi Tri-Pak |
Standards | CULUS LISTED, FCC APPROVED, IFTEL CERTIFIED, INDUSTRY CANADA CERTIFIED, NOM |