Flat Shipping

Flat Shipping at €24.99 + VAT

LUTRON DVLV-600P-WH Lighting Dimmer, Concealed, On/Off Rocker, 1-Pole, White | CD3YEY 5PWN0

LUTRON DVLV-600P-WH Lighting Dimmer, Concealed, On/Off Rocker, 1-Pole, White

Item: CD3YEY Model: DVLV-600P-WHCross Ref: 5PWN0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Dimmer
Ballast TypeMagnetic Low Voltage Transformer
ColorWhite
Lamp TypeLow Voltage
Number Of Gangs1
Switch StyleConcealed With On/Off Rocker
Switch Type1 Pole
Voltage120V AC
Compatible With SeriesSeries Claro
Dimming MethodMLV/Forward Phase
Dimming TypeFull Continuous Dimming
IncludesWire Nuts
Includes Wall PlateWall Plate Not Included
Load Rating @ 120v Ac450 W (MLV)
Neutral RequiredNo
Number Of Switches1
Operating Voltage120V AC
Overall Depth0.3"
Overall Height4.69"
Overall Width2.94"
Rated Frequency60 Hz
SeriesDiva Series
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)11.91
Ship length (cm)0.76
Ship width (cm)7.47
Country of OriginUS

Product Variants

ProductModelColorNumber Of GangsSwitch TypeSwitch StyleCommunication Method (motion Sensing And Dimming)Operating Voltage (motion Sensing And Dimming)Installation Location (motion Sensor)Wall PlatePrice
LUTRON NF-10-WH Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, White | CD2KJM 4LZ61 NF-10-WHWhite11-PoleSlide To Off----€185.15
LUTRON CTCL-153P-WH Slide Lighting Dimmer, CFL, Halogen, Incandescent, 1-Pole, 3-Way | CD2KNC 10P919 CTCL-153P-WHWhite11 Pole, 3 WayRocker, Slide----€32.15
LUTRON CTCL-153P-IV Lighting Dimmer, CFL, Halogen, Incandescent, Slide with On/Off Rocker | CD2UHH 10P920 CTCL-153P-IVIvory11 Pole, 3 WaySlide With On/Off Rocker----€32.15
LUTRON AYCL-153P-WH Lighting Dimmer, CFL, Halogen, Incandescent, Concealed With On/Off Toggle | CD3KBY 10P922 AYCL-153P-WHWhite11 Pole, 3 WayConcealed With On/Off Toggle----€28.77
LUTRON CTELV-303P-WH Lighting Dimmer, Slide with On/Off Rocker, 1-Pole, 3-Way, White | CD3KCB 13M195 CTELV-303P-WHWhite11 Pole, 3 WaySlide With On/Off Rocker----€86.90
LUTRON AY-103PH-IV Lighting Dimmer, Ivory, 120VAC, 1 Gang | CH6NKH 4LX80 AY-103PH-IVIvory11 Pole, 3 Way-----€71.14
LUTRON AY-103PH-WH Lighting Dimmer, White, 120VAC, 1 Gang | CH6NKJ 4LX81 AY-103PH-WHWhite11 Pole, 3 Way-----€71.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUTRON DVLV-600P-WH Lighting Dimmer, Concealed, On/Off Rocker, 1-Pole, White
€69.52 /unit