Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 4VCX4 Miniature Lamp C247-1 T6 48v | AD9VJR

LUMAPRO C247-1 Miniature Lamp, T6 48V

Item: AD9VJR Model: C247-1Cross Ref: 4VCX4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
ApplicationsBeacons
Average Bulb Life1000 hrs.
Bulb HousingGlass
Bulb Life1000 hrs.
For Enclosed FixturesNo
High OutputNo
Housing MaterialGlass
Indoor/outdoorIndoor
Initial Lumens55 lm
Lamp ShapeT
Lamp TypeMiniature T
Lumens55 lm
Max. Overall Length1.71"
Primary ApplicationBeacons
Trade NumberC247-1
Voltage48V
Wattage10 W
Bulb Diameter3/4"
Bulb FinishClear
Bulb ShapeT6
Color Temperature2800 K
DimmableNo
Environmental UsageIndoor Only
Light ColorWhite
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)4.33
Ship width (cm)2.54
HS code8539228060
Country of OriginTW

Product Variants

ProductModelTrade NumberVoltageWattagePkg. Qty.Price
LUMAPRO 21U660 Miniature Lamp 7443 T6 1/2 12v - Pack Of 2 | AB6KAX 7443-2PK744312V21 W2€9.45
LUMAPRO 2FMX6 Miniature Lamp 7440 21w T6 1/2 12v - Pack Of 10 | AB9VUJ 7440-10PK744012V21 W10€28.35
LUMAPRO 2FNA6 Miniature Lamp 7443na 25w T6 1/2 12v - Pack Of 10 | AB9VVE 7443NA-10PK7443NA12V25 W10€53.55
LUMAPRO 3EHN2 Miniature Lamp 3496 26.88w T6 12.8v | AC8WPY 3496349612.8V26.88 W1€3.22
LUMAPRO 3EHN3 Miniature Lamp 3497 26.88w T6 12.8v | AC8WPZ 3497349712.8V26.88 W1€3.22
LUMAPRO 4VCW6 Miniature Lamp C240-1 T6 24v | AD9VJJ C240-1C240-124V7 W1€5.59
LUMAPRO 4VCW7 Miniature Lamp C241-1 T6 24v | AD9VJK C241-1C241-124V5 W1€5.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO C247-1 Miniature Lamp, T6 48V
€5.33 /unit