DIXON 3770604C Reducer Coupler, 3/8 x 1/4 Inch FNPTF, Brass

Item: AL2HKV Model: 3770604C
Limited Availability
€12.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupler
Connection Size3/8" x 1/4"
Dimension StandardsSAE 130138
End Configuration Size3/8" x 1/4"
End Configuration TypeFNPT x Female NPTF
For Use WithBrass/Copper/Iron Pipe
GenderFemale x Female
Hex Size7/8"
Length1 4/25"
MaterialBrass
Pressure Rating1000 psi
ShapeStraight
Temperature Rating-65°F to +250°F
Thread Size3/8"-18 x 1/4"-18
TypeReducer Coupling

Shipping Info:

Ship weight (kg) 0.054
Ship length (cm)2.95
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialCoupling TypeCoupling ComponentGasket MaterialPrice
DIXON 4020-DA-AL Reducing Coupler/adapter 4 x 2 Inch 100psi | AB8QBY 26W645 4020-DA-ALFemale Coupler x Male AdapterAluminumDA--€154.68
DIXON 4030-DA-AL Reducing Coupler/adapter 4 x 3 Inch 100psi | AB8QBZ 26W646 4030-DA-ALFemale Coupler x Male AdapterAluminumDA--€149.92
DIXON 4050-DA-AL Reducing Coupler/adapter 4 x 5 Inch 75 Psi | AB8QCA 26W647 4050-DA-ALFemale Coupler x Male AdapterAluminumDA--€296.99
DIXON 4060-DA-AL Reducing Coupler/adapter 4 x 6 Inch 75 Psi | AB8QCB 26W648 4060-DA-ALFemale Coupler x Male AdapterAluminumDA--€290.08
DIXON 5040-DA-AL Reducing Coupler/adapter 5 x 4 Inch 75 Psi | AB8QCC 26W649 5040-DA-ALFemale Coupler x Male AdapterAluminum-Socket X PlugNitrile€237.89
DIXON 6040-DA-AL Reducing Coupler/adapter 6 x 4 Inch 75 Psi | AB8QCE 26W651 6040-DA-ALFemale Coupler x Male AdapterAluminum-Socket X PlugNitrile€272.16
DIXON 4030-DA-SS Reducing Coupler/adapter 4 x 3 Inch 100psi | AB8QCH 26W654 4030-DA-SSFemale Coupler x Male AdapterStainless SteelDA--€686.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3770604C Reducer Coupler, 3/8 x 1/4 Inch FNPTF, Brass
€12.88 /unit