Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 3FRH5 Miniature Led Bulb L24psb 0.48w T2 24v | AC9DAE

LUMAPRO L24PSB-G Miniature Led Bulb L24psb 0.48w T2 24v

Item: AC9DAE Model: L24PSB-GCross Ref: 3FRH5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature LED Bulb
Amps Drawn18-20 mA
ApplicationsGeneral Purpose
Average Bulb Life50000 hrs.
Bulb Dia.1/4"
Bulb HousingGlass
Bulb Life50000 hrs.
For Enclosed FixturesNo
High OutputNo
Housing MaterialGlass
Indoor/outdoorIndoor
Lamp Dia.1/4"
Lamp ShapeT
Lamp TypeMiniature T
Light ColorGreen
Primary ApplicationGeneral Purpose
Trade NumberL24PSB
Wattage0.5 W
Bulb Base TypeTelephone Slide No. 5
Bulb Beam Angle35°
Bulb DesignationTel Slide No.5
Bulb Diameter1/4"
Bulb ShapeT2
Color SelectableNo
Current0.02 mA
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor Only
Light Output2 lm
Light TechnologyLED
Lumen SelectableNo
Overall Length1"
Power SourceDirect Wired
Rated Life50000 hrs.
Rough ServiceNo
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS
Voltage24V AC/DC

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code9405408000
Country of OriginTW

Product Variants

ProductModelTrade NumberWattageVoltagePrice
LUMAPRO 2FNN7 Mini Led Bulb Lm10160mb 0.72w T3 1/4 | AB9VYH LM10160MB-ALM10160MB0.7 W160V€13.35
LUMAPRO 2FNN8 Mini Led Bulb Lm10160mb 0.72w T3 1/4 | AB9VYJ LM10160MB-BLM10160MB0.7 W160V€19.55
LUMAPRO 2FNN9 Mini Led Bulb Lm10160mb 0.72w T3 1/4 | AB9VYK LM10160MB-GLM10160MB0.7 W160V€21.96
LUMAPRO 2FNP1 Mini Led Bulb Lm10160mb 0.72w T3 1/4 | AB9VYL LM10160MB-RLM10160MB0.7 W160V€12.93
LUMAPRO 2FNP3 Mini Led Bulb Lm10160mb 0.72w T3 1/4 | AB9VYM LM10160MB-WWLM10160MB0.7 W160V€22.33
LUMAPRO 2FNT5 Mini Led Bulb Lm1048mb 0.72w T3 1/4 48v | AB9VYX LM1048MB-BLM1048MB0.7 W48V€20.43
LUMAPRO 2FNT6 Mini Led Bulb Lm1048mb 0.72w T3 1/4 48v | AB9VYY LM1048MB-GLM1048MB0.7 W48V€21.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO L24PSB-G Miniature Led Bulb L24psb 0.48w T2 24v
€5.74 /unit