Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 2FNT5 Mini Led Bulb Lm1048mb 0.72w T3 1/4 48v | AB9VYX

LUMAPRO LM1048MB-B Mini Led Bulb Lm1048mb 0.72w T3 1/4 48v

Item: AB9VYX Model: LM1048MB-BCross Ref: 2FNT5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature LED Bulb
Amps Drawn0.03 mA
ApplicationsGeneral Purpose
Average Bulb Life100000 hrs.
Lamp Dia.2/5"
Lamp ShapeT
Lamp TypeMiniature T
Light ColorBlue
Primary ApplicationGeneral Purpose
Trade NumberLM1048MB
Voltage48V
Wattage0.7 W
Bulb Base TypeMiniature Bayonet (BA9S)
Bulb Beam Angle360°
Bulb DesignationBA9s, LED
Bulb Diameter3/8"
Bulb HousingGlass
Bulb ShapeT3-1/4
Color SelectableNo
Current30 mA
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor Only
For Enclosed FixturesNo
Light Output1 lm
Light TechnologyLED
Lumen SelectableNo
Overall Length1 1/6"
Power SourceDirect Wired
Rated Life100000 hrs.
Rough ServiceNo
SeriesLM1048MB Series
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.96
Ship width (cm)2.54
HS code8539490080
Country of OriginCN

Product Variants

ProductModelTrade NumberWattageVoltagePrice
LUMAPRO 2FNN7 Mini Led Bulb Lm10160mb 0.72w T3 1/4 | AB9VYH LM10160MB-ALM10160MB0.7 W160V€13.35
LUMAPRO 2FNN8 Mini Led Bulb Lm10160mb 0.72w T3 1/4 | AB9VYJ LM10160MB-BLM10160MB0.7 W160V€19.55
LUMAPRO 2FNN9 Mini Led Bulb Lm10160mb 0.72w T3 1/4 | AB9VYK LM10160MB-GLM10160MB0.7 W160V€21.96
LUMAPRO 2FNP1 Mini Led Bulb Lm10160mb 0.72w T3 1/4 | AB9VYL LM10160MB-RLM10160MB0.7 W160V€12.93
LUMAPRO 2FNP3 Mini Led Bulb Lm10160mb 0.72w T3 1/4 | AB9VYM LM10160MB-WWLM10160MB0.7 W160V€22.33
LUMAPRO 2FNT6 Mini Led Bulb Lm1048mb 0.72w T3 1/4 48v | AB9VYY LM1048MB-GLM1048MB0.7 W48V€21.96
LUMAPRO 2FNT7 Mini Led Bulb Lm1048mb 0.72w T3 1/4 48v | AB9VYZ LM1048MB-RLM1048MB0.7 W48V€13.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO LM1048MB-B Mini Led Bulb Lm1048mb 0.72w T3 1/4 48v
€21.63 /unit