Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 2FMG3 Miniature Lamp 82 6.63w G6 6.5v - Pack Of 10 | AB9VNT

LUMAPRO 82-10PK Miniature Lamp 82 6.63w G6 6.5v - Pack Of 10

Item: AB9VNT Model: 82-10PKCross Ref: 2FMG3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
Amps Drawn1020 mA
ApplicationsGeneral Purpose
Average Bulb Life500 hrs.
Bulb HousingGlass
Bulb Life500 hrs.
For Enclosed FixturesNo
High OutputNo
Housing MaterialGlass
Indoor/outdoorIndoor
Initial Lumens75 lm
Lamp ShapeG
Lamp TypeMiniature G
Lumens75 lm
Max. Overall Length1 11/25"
Primary ApplicationGeneral Purpose
Trade Number82
Voltage6.5V
Wattage6.6 W
Bulb Base TypeDouble Contact Bayonet (BA15D)
Bulb Diameter3/4"
Bulb FinishClear
Bulb ShapeG6
Color Temperature2700 K
Current1.02A
DimmableNo
Environmental UsageIndoor Only
Light ColorWhite
Light Output75 lm
Light TechnologyIncandescent
Rated Life500 hrs.
Shatter-resistantNo
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)3.65
Ship width (cm)2.54
HS code8539293060
Country of OriginCN

Product Variants

ProductModelTrade NumberVoltageWattagePkg. Qty.Price
LUMAPRO 21U487 Miniature Lamp 89ll G6 13v - Pack Of 2 | AB6JTU 89LL-2PK89LL13V7.5 W2€6.22
LUMAPRO 21U521 Miniature Lamp 67 G6 13.5v | AB6JVD 67-1PK6713.5V8 W1€1.40
LUMAPRO 21U522 Miniature Lamp 68 G6 13.5v | AB6JVE 68-1PK6813.5V8 W1€2.34
LUMAPRO 21U527 Miniature Lamp 89 G6 13v - Pack Of 2 | AB6JVK 89-2PK8913V7.5 W2€2.33
LUMAPRO 21U531 Miniature Lamp 97 G6 13.5v - Pack Of 2 | AB6JVP 97-2PK9713.5V9.3 W2€2.95
LUMAPRO 21U548 Miniature Lamp 303 G6 28v | AB6JWF 303-1PK30328V8.4 W1€2.22
LUMAPRO 21U549 Miniature Lamp 304 G6 28v | AB6JWG 304-1PK30428V8.4 W1€4.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 82-10PK Miniature Lamp 82 6.63w G6 6.5v - Pack Of 10
€10.44 /pack